Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hooded Coverall, Elastic, Tan, M, PK6

  • Zoro #: G0111393
  • Mfr #: C3198TTNMD000600

$452.22 ($75.37/unit)

  • Disposable Clothing Size: M
  • Coverall Style: Hooded Coverall
  • Fabric Weight: 4.4 oz.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dupont #C3198TTNMD000600 Specifications

  • Zoro #: G0111393
  • Mfr #: C3198TTNMD000600
Disposable Clothing Size: M Coverall Style: Hooded Coverall
Fabric Weight: 4.4 oz. Closure Type: Storm Flap/Hook-and-Loop
Thickness: 18 mil Color Family: Browns
Material: Tychem(R) 5000 Size: M
Level of Protection: Liquid Tight Series: Tychem(R) 5000
Cuff Styles: Elastic Cuff Style: Elastic
Ankle Style: Elastic Disposable Clothing Primary Material: Tychem(R) 5000
Fits Waist Size: 36-3/4" to 40-1/4" Seam Style: Taped
Standards: NFPA 1992 Inseam: 28"
Color: Tan Item: Hooded Chemical Resistant Coveralls
Fits Chest Size: 36-3/4" to 40-1/4" Package Quantity: 6
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hooded Chemical Resistant Coveralls, Level of Protection Liquid Tight, Coverall Style Hooded Coverall, Disposable Clothing Size M, Disposable Clothing Primary Material Tychem(R) 5000, Series Tychem(R) 5000, Ankle Style Elastic, Cuff Styles Elastic, Seam Style Taped, Tan, Closure Type Hook-and-Loop, Storm Flap, Standards NFPA 1992, Inseam 28 In., Fits Chest Size 36-3/4 In. to 40-1/4 In., Fits Waist Size 36-3/4 In. to 40-1/4 In., Package Quantity 6

Reviews of Dupont #C3198TTNMD000600