Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hooded Coverall, Elastic, Tan, S, PK6

  • Zoro #: G0111411
  • Mfr #: C3198TTNSM000600

$462.22 ($77.04/unit)

  • Disposable Clothing Primary Material: Tychem(R) 5000
  • Series: Tychem(R) 5000
  • Inseam: 27-1/4"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dupont #C3198TTNSM000600 Specifications

  • Zoro #: G0111411
  • Mfr #: C3198TTNSM000600
Disposable Clothing Primary Material: Tychem(R) 5000 Series: Tychem(R) 5000
Inseam: 27-1/4" Color: Tan
Thickness: 18 mil Color Family: Browns
Item: Hooded Chemical Resistant Coveralls Closure Type: Storm Flap/Hook-and-Loop
Fits Chest Size: 32-3/4" to 36-1/4" Cuff Style: Elastic
Coverall Style: Hooded Coverall Size: S
Fits Waist Size: 32-3/4" to 36-1/4" Disposable Clothing Size: S
Fabric Weight: 4.4 oz. Level of Protection: Liquid Tight
Ankle Style: Elastic Material: Tychem(R) 5000
Cuff Styles: Elastic Seam Style: Taped
Standards: NFPA 1992 Package Quantity: 6
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hooded Chemical Resistant Coveralls, Level of Protection Liquid Tight, Coverall Style Hooded Coverall, Disposable Clothing Size S, Disposable Clothing Primary Material Tychem(R) 5000, Series Tychem(R) 5000, Ankle Style Elastic, Cuff Style Elastic, Seam Style Taped, Tan, Closure Type Hook-and-Loop, Storm Flap, Standards NFPA 1992, Inseam 27-1/4 In., Fits Chest Size 32-3/4 In. to 36-1/4 In., Fits Waist Size 32-3/4 In. to 36-1/4 In., Package Quantity 6

Reviews of Dupont #C3198TTNSM000600