- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Workwear and Protective Clothing
- /
- Workwear
- /
- Coveralls & Overalls
- /
- Hooded Coverall, Elastic, Tan, S, PK6
Shop Alternate Products
This Product is Discontinued
Dupont
Hooded Coverall, Elastic, Tan, S, PK6 (Discontinued)
Mfr # C3198TTNSM0006WG
Zoro # G0111402
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size S
- Disposable Clothing Size S
- Color Tan
- Material Non-Woven Polypropylene
- Disposable Clothing Primary Material Tychem(R) 5000
Customers Also Purchased
- Brand Dupont
-
MFR #
C3198TTNSM0006WG
-
Zoro #
G0111402
- Country of Origin United States
- Category Coveralls & Overalls
Dimensions
Size | S |
Disposable Clothing Size | S |
Fits Waist Size | 32 3/4 in to 36 1/4 in |
Fits Chest Size | 32 3/4 in to 36 1/4 in |
Maximum Height | 67 in |
Maximum Chest Size | 36 1/4 in |
Minimum Height | 60 in |
Minimum Chest Size | 44 3/4 in |
Named Size | S |
Details
Item | Hooded Chemical Resistant Coveralls |
Color | Tan |
Material | Non-Woven Polypropylene |
Disposable Clothing Primary Material | Tychem(R) 5000 |
Fabric Weight | 4.4 oz |
Inseam | 27 1/4 in |
Closure Type | Zipper |
Series | Tychem CPF 3 |
Features | Waste Cleanup, Industrial Hazmat Teams, Utilities and Domestic Preparedness |
Level of Protection | Liquid Tight |
Coverall Style | Hooded Coverall |
Ankle Style | Elastic |
Cuff Style | Elastic |
Seam Style | Taped |
Thickness | 18 mil |
Standards | NFPA 1992 |
Garment Style | Coverall |
Protection Type | Chemical |
Breathable Back Style | Not Applicable |
Material Performance | Light Duty |
Includes Outer Boot Flaps | No |
Gas Tight | No |
Hazard Protection Type | Bloodborne Pathogen, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Splash, Hazardous Moderate Chemical Spray, Hazardous Powders |
Attached Glove Style | Inner/Outer |
Hazard Type | Aerosol, Dry Particulate, Non-Gas Tight, Pressurized Spray, Reduced Spray |
Coverall Construction | Hooded with Attached Gloves and Elastic Ankles |
Closure Features | Zipper |
Attached Hood | Yes |
Reduced Spray | Yes |
Sterile/Non-Sterile | Non-Sterile |
Hood Style | Respirator Fit |
Packaging | Bulk |
Anti-Static | No |
Liquid Tight | Yes |
Spray Tight | Yes |
Includes Thumb Loops | No |
Material Weight | 4.4 oz/sq yd |
Includes Boot Covers | No |
Brand and Series | Dupont Tychem(R) 5000 |
High-Visibility | No |
Accessory Type | Hooded Chemical Resistant Coveralls |
Liquid Dispersal Type | Splash, Spray |
Flame Resistance and Retardance Ratings | NFPA 1992 |
Includes Slip Resistant Sole | Not Applicable |
Pathogen and Chemical Ratings | Meets ASTM F1670, Meets ASTM F1671 |
Wrist Closure | Elastic |
Sterilization Status | Non-Sterile |
EPA Protection Level | B |
Description
Hooded Chemical Resistant Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Glove Style Inner/Outer, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 36 1/4 in, Chest Size - Minimum 44 3/4 in, Closure Features Zipper, Closure Type Zipper, Color Tan, Coverall Style Hooded Coverall, Cuff Style Elastic, EPA Protection Level B, Features Waste Cleanup, Industrial Hazmat Teams, Utilities and Domestic Preparedness, Flame Resistance and Retardance Ratings NFPA 1992