Dupont
Hooded Coverall, Elastic, Tan, XL, PK6
- Zoro #: G0111463
- Mfr #: C3198TTNXL000600
Tap to zoom
Hover or click to zoom
$469.99
pkg. of 6 ($78.33/ea)
- Level of Protection: Liquid Tight
- Coverall Style: Hooded
- Disposable Clothing Size: XL
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $469.99
Dupont #C3198TTNXL000600 Specifications
- Zoro #: G0111463
- Mfr #: C3198TTNXL000600
- Level of Protection: Liquid Tight
- Coverall Style: Hooded
- Disposable Clothing Size: XL
- Disposable Clothing Primary Material: Tychem(R) 5000
- Series: Tychem(R) 5000
- Ankle Style: Elastic
- Item: Hooded Chemical Resistant Coveralls
- Cuff Styles: Elastic
- Seam Style: Taped
- Color: Tan
- Closure Type: Zipper
- Color Family: Browns
- Size: XL
- Fits Chest Size: 44 3/4 in to 48 1/4 in
- Material: Multi-layer Barrier Laminated to Non-Woven Polypropylene Substrate
- Standards: NFPA 1992
- Fits Waist Size: 44 3/4 in to 48 1/4 in
- Inseam: 29 1/2 in
- Fabric Weight: 4.4 oz
- Cuff Style: Elastic
- Thickness: 18 mil
- High Visibility: No
- Material Performance: Light Duty
- Garment Style: Coverall
- Packaging: Bulk
- Reduced Spray: Yes
- Pathogen & Chemical Ratings: Meets ASTM F1670, Meets ASTM F1671
- EPA Level: B
- Material Weight: 4.4 oz/sq yd
- Hood Style: Respirator Fit
- Hazard Protection Type: Bloodborne Pathogen, Hazardous Powders, Hazardous Dry Particulates, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Spray, Hazardous Light Chemical Splash, Hazardous Moderate Chemical Splash
- Liquid Tight: Yes
- Anti-Static: No
- Includes Thumb Loops: No
- Minimum Chest Size: 44 3/4 in
- Closure Features: Double Storm Flap, Hook-and-Loop
- Protection Type: Chemical
- Coverall Construction: Hooded with Elastic Cuffs and Ankles
- Spray Tight: Yes
- Breathable Back Style: None
- Maximum Height: 74 in
- Coverall Material: Tychem(R) 5000
- Minimum Height: 58 in
- Gas Tight: No
- Attached Hood: Yes
- Sterile/Non-Sterile: Non-Sterile
- Maximum Chest Size: 48 1/4 in
- Includes Outer Boot Flaps: No
- Includes Boot Covers: No
- Hazard Type: Aerosol, Dry Particulate, Non-Gas Tight, Pressurized Spray, Reduced Spray
- Brand and Series: Dupont Tychem(R) 5000
- High-Visibility: No
- Accessory Type: Hooded Chemical Resistant Coveralls
- Country of Origin (subject to change): United States
Description
Hooded Chemical Resistant Coveralls, Level of Protection Liquid Tight, Coverall Style Hooded Coverall, Disposable Clothing Size XL, Disposable Clothing Primary Material Tychem(R) 5000, Series Tychem(R) 5000, Ankle Style Elastic, Cuff Styles Elastic, Seam Style Taped, Tan, Closure Type Zipper, Standards NFPA 1992, Inseam 29 1/2 in, Fits Chest Size 44 3/4 in to 48 1/4 in, Fits Waist Size 44 3/4 in to 48 1/4 in, Package Quantity 6
Reviews of Dupont #C3198TTNXL000600
Explore more
- Dupont Hooded Coverall, Elastic, Tan, 2XL, PK6 C3198TTN2X000600
- Dupont Hooded Coverall, Elastic, Tan, L, PK6 C3198TTNLG000600
- Dupont Hooded Tychem(R) F, Gray, Elastic, M, PK6 TF145TGYMD000600
- Dupont Hooded Chemical Resistant Coveralls, L, Orange, Tychem(R) 6000 FR TP198TORLG000200
- Dupont Hooded Chemical Resistant Coveralls, Xl, Orange, Tychem(R) 6000 FR TP198TORXL000200
- Dupont Collared Chemical Resistant Coveralls , M , Yellow , Tychem(R) 2000 , QC120SYLMD001200
- Dupont Hooded Chemical Resistant Coveralls , 4Xl , Yellow , Tychem(R) 2000 , QC122SYL4X001200
- Dupont Coverall , 5XL , White , Tyvek(R) , zipper IC253BWH5X00250B
- Red Kap Mns Ls Cotton Coverall-Gray CC18GY RG 54
- Kleenguard ChemPerm LiqJet Covall ZipFrnt ElasWrisWaistAnk Hood 3X YEL 46774
- Micromax Hooded Disposable Coveralls, White, Zipper PBLTG428-5X
- Dupont Coveralls & Overalls