Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hooded Coverall, Elastic, Tan, XL, PK6

  • Zoro #: G0115550
  • Mfr #: C3198TTNXL0006BN

$565.00 ($94.17/unit)

  • Seam Style: Sealed
  • Disposable Clothing Primary Material: Tychem(R) 5000
  • Coverall Style: Hooded Coverall
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dupont #C3198TTNXL0006BN Specifications

  • Zoro #: G0115550
  • Mfr #: C3198TTNXL0006BN
Seam Style: Sealed Disposable Clothing Primary Material: Tychem(R) 5000
Coverall Style: Hooded Coverall Fits Waist Size: 53"
Inseam: 29-3/4" Closure Type: Zipper/Storm Flap/Hook and Loop
Color: Tan Level of Protection: Liquid Tight
Cuff Styles: Elastic Item: Hooded Chemical Resistant Coveralls
Fits Chest Size: 44-3/4" to 48-1/4" Standards: Berry Ammendment Compliant, Certified to NFPA 1992
Size: XL Fabric Weight: 4.4 oz.
Color Family: Browns Disposable Clothing Size: XL
Series: Tychem(R) 5000 Cuff Style: Elastic
Material: Tychem(R) 5000 Ankle Style: Elastic
Thickness: 18 mil Package Quantity: 6
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hooded Chemical Resistant Coveralls, Level of Protection Liquid Tight, Coverall Style Hooded Coverall, Disposable Clothing Size XL, Disposable Clothing Primary Material Tychem(R) 5000, Series Tychem(R) 5000, Ankle Style Elastic, Cuff Style Elastic, Seam Style Sealed, Tan, Closure Type Storm Flap, Hook-and-Loop, Zipper, Standards Berry Ammendment Compliant, Certified to NFPA 1992, Inseam 29-3/4 In., Fits Chest Size 44-3/4 In. to 48-1/4 In., Fits Waist Size 53 In., Package Quantity 6

Reviews of Dupont #C3198TTNXL0006BN