Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Hooded Tychem(R) SL, Bound, 4XL, PK12

  • Zoro #: G0086247
  • Mfr #: SL127BWH4X001200

$338.20 ($28.18/unit)

Details
  • Cuff Style: Elastic
  • Fits Waist Size: 62-1/2"
  • Size: 4Xl
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Dupont #SL127BWH4X001200 Specifications

  • Zoro #: G0086247
  • Mfr #: SL127BWH4X001200
Cuff Style: Elastic Fits Waist Size: 62-1/2"
Size: 4Xl Cuff Styles: Elastic
Fabric Weight: 3.6 oz. Thickness: 13 mil
Coverall Style: Hooded Coverall Color: White
Standards: ASTM D1777, D3776, D3786, D5034 Material: Tychem(R) 4000
Ankle Style: Elastic Item: Hooded Chemical Resistant Coveralls
Level of Protection: Liquid Tight Color Family: Whites
Disposable Clothing Primary Material: Tychem(R) 4000 Inseam: 32"
Fits Chest Size: 50-3/4" to 54-1/4" Disposable Clothing Size: 4XL
Seam Style: Bound Closure Type: Storm Flap, Zipper
Features: Elastic Wrists and Ankles Country of Origin (subject to change): Multiple

Description

Hooded Chemical Resistant Coveralls, Level of Protection Liquid Tight, Coverall Style Hooded Coverall, Disposable Clothing Size 4XL, Disposable Clothing Primary Material Tychem(R) 4000, Ankle Style Elastic, Cuff Style Elastic, Seam Style Bound, White, Closure Type Storm Flap, Zipper, Standards ASTM D1777, D3776, D3786, D5034, Inseam 32 In., Fits Chest Size 50-3/4 In. to 54-1/4 In., Fits Waist Size 62-1/2 In., Package Quantity 12

Reviews of Dupont #SL127BWH4X001200