Hooded IsoClean(R), White, Elastic, L, PK25

DUPONT| Zoro #: G0048693| Mfr #: IC180SWHLG002500

$177.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Fabric Weight: 1.2 oz.
Inseam: 29"
Fits Chest Size: 38" to 40"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0048693 Mfr #: IC180SWHLG002500
Fabric Weight: 1.2 oz.Inseam: 29"
Fits Chest Size: 38" to 40"Color Family: Whites
Cuff Style: ElasticSize: L
Material: Tyvek(R) Isoclean(R)Color: White
Item: Hooded Disposable CoverallsAnkle Style: Elastic
Standards: ASTM D3776, D1777, F2101, D5034, D774, D257, 16 CFR 1610, AATCC TM 127Features: Attached Hood, Elastic Wrists and Ankles
Closure Type: zipperSeam Style: Serged
Country of Origin (subject to change): China

Description

Hooded Disposable Coveralls, Size L, Tyvek(R) IsoClean(R), White, Ankle Style Elastic, Elastic Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 38 In. to 40 In., Inseam 29 In., Fabric Weight 1.2 oz., Standards ASTM D3776, D1777, F2101, D5034, D774, D257, 16 CFR 1610, AATCC TM 127, Features Attached Hood, Elastic Wrists and Ankles, Package Quantity 25

Reviews