Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hooded Disposable Coveralls , L , White , Microporous Film Laminate ,

  • Zoro #: G4848350
  • Mfr #: NB127SWHLG002500
$101.19 ($4.05/unit)
  • Promotion Restriction: Not eligible for promotion
  • Series: Proshield(R) 50
  • Fabric Weight: 1.5 oz
See full product details
Out of Stock

Dupont #NB127SWHLG002500 Specifications

  • Zoro #: G4848350
  • Mfr #: NB127SWHLG002500
Promotion Restriction: Not eligible for promotion Series: Proshield(R) 50
Fabric Weight: 1.5 oz Fits Chest Size: 37-1/4 in to 40-3/4 in
Level of Protection: Dry Particulate, Reduced Spray Cuff Style: Elastic
Inseam: 27 1/2 in Size: L
Seam Style: Serged Closure Type: zipper
Cuff Styles: Elastic Coverall Style: Hooded Coverall
Thickness: 10 mil Disposable Clothing Primary Material: Microporous Film Laminate
Item: Hooded Disposable Coveralls Disposable Clothing Size: L
Color: White Color Family: Whites
Ankle Style: Elastic Material: Microporous Film Laminate
Package quantity: 25 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hooded Disposable Coveralls, Level of Protection Dry Particulate, Reduced Spray, Coverall Style Hooded Coverall, Disposable Clothing Size L, Disposable Clothing Primary Material Microporous Film Laminate, Series Proshield(R) 50, Ankle Style Elastic, Cuff Styles Elastic, Seam Style Serged, White, Closure Type Zipper, Inseam 27-1/2 In., Fits Chest Size 37-1/4 In. to 40-3/4 In., Package Quantity 25

Reviews of Dupont #NB127SWHLG002500