Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.

Shop by Category

customer-service Help cart Cart

Hooded Coverall, Elastic, Yellow, 6XL, PK2

  • Zoro #: G0111019
  • Mfr #: BR127TYL6X000200
Dupont Hooded Coverall, Elastic, Yellow, 6XL, PK2 BR127TYL6X000200
Dupont Hooded Coverall, Elastic, Yellow, 6XL, PK2 BR127TYL6X000200
$187.51 ($93.76/unit)
  • Color: Yellow
  • Disposable Clothing Primary Material: Tychem(R) 9000
  • Fits Chest Size: 58 1/4 in to 61 3/4 in
See full product details
This item ships free.

Dupont #BR127TYL6X000200 Specifications

  • Zoro #: G0111019
  • Mfr #: BR127TYL6X000200
Color: Yellow Disposable Clothing Primary Material: Tychem(R) 9000
Fits Chest Size: 58 1/4 in to 61 3/4 in Ankle Style: Elastic
Cuff Styles: Elastic Size: 6XL
Seam Style: Taped Series: Tychem(R) 9000
Material: Multi-layer Barrier Laminated to Non-Woven Polypropylene Substrate Closure Type: Zipper
Color Family: Yellows Item: Hooded Chemical Resistant Coveralls
Standards: ASTM D1777, D3776, D751, D5597, D5034 Inseam: 35 in
Cuff Style: Elastic Thickness: 18 mil
Level of Protection: Liquid Tight Fits Waist Size: 58 1/4 in to 61 3/4 in
Disposable Clothing Size: 6XL Coverall Style: Hooded
Fabric Weight: 7.4 oz Package Quantity: 2
High Visibility: No Spray Tight: Yes
Hood Style: Respirator Fit Packaging: Bulk
Includes Thumb Loops: No Includes Boot Covers: No
Pathogen & Chemical Ratings: Meets ASTM F1670, Meets ASTM F1671 Hazard Type: Aerosol, Dry Particulate, Non-Gas Tight, Pressurized Spray, Reduced Spray
Minimum Height: 81 in Garment Style: Coverall
Material Performance: Heavy Duty Maximum Height: 85 in
Liquid Tight: Yes Closure Features: Storm Flap
Anti-Static: No Sterile/Non-Sterile: Non-Sterile
Reduced Spray: Yes Minimum Chest Size: 44 3/4 in
Coverall Material: Tychem(R) 9000 Maximum Chest Size: 61 3/4 in
Includes Outer Boot Flaps: No Breathable Back Style: None
Protection Type: Chemical Coverall Construction: Hooded with Elastic Cuffs and Ankles
Attached Hood: Yes Hazard Protection Type: Bloodborne Pathogen, ChemBio and Warfare Agents, Hazardous Powders, Hazardous Dry Particulates, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Spray, Hazardous Light Chemical Splash, Hazardous Moderate Chemical Splash
EPA Level: B Gas Tight: No
Material Weight: 8.1 oz/sq yd Brand and Series: Dupont Tychem(R) 9000
High-Visibility: No Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hooded Chemical Resistant Coveralls, Level of Protection Liquid Tight, Coverall Style Hooded Coverall, Disposable Clothing Size 6XL, Disposable Clothing Primary Material Tychem(R) 9000, Series Tychem(R) 9000, Ankle Style Elastic, Cuff Styles Elastic, Seam Style Taped, Yellow, Closure Type Zipper, Standards ASTM D1777, D3776, D751, D5597, D5034, Inseam 35 in, Fits Chest Size 58 1/4 in to 61 3/4 in, Fits Waist Size 58 1/4 in to 61 3/4 in, Package Quantity 2

Reviews of Dupont #BR127TYL6X000200