October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Hood Tychem(R) QC, Bound, Elastic, L, PK12

  • Zoro #: G0086021
  • Mfr #: QC127BYLLG001200

$120.51 ($10.04/unit)

Details
  • Fits Chest Size: 38-1/4" to 41-3/4"
  • Size: L
  • Inseam: 28-1/2"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Dupont #QC127BYLLG001200 Specifications

  • Zoro #: G0086021
  • Mfr #: QC127BYLLG001200
Fits Chest Size: 38-1/4" to 41-3/4" Size: L
Inseam: 28-1/2" Disposable Clothing Primary Material: Tychem(R) 2000
Item: Hooded Chemical Resistant Coveralls Standards: ASTM F1670, F1671, D3776, D3786, D1117, D5034
Seam Style: Bound Disposable Clothing Size: L
Series: Tychem(R) 2000 Level of Protection: Liquid Tight
Material: Tychem(R) 2000 Thickness: 10 mil
Color Family: Yellows Color: Yellow
Features: Elastic Wrists and Ankles Cuff Styles: Elastic
Fits Waist Size: 50" Ankle Style: Elastic
Cuff Style: Elastic Coverall Style: Hooded Coverall
Fabric Weight: 2.5 oz. Closure Type: Storm Flap, Zipper
Country of Origin (subject to change): Multiple

Description

Hooded Chemical Resistant Coveralls, Level of Protection Liquid Tight, Coverall Style Hooded Coverall, Disposable Clothing Size L, Disposable Clothing Primary Material Tychem(R) 2000, Series Tychem(R) 2000, Ankle Style Elastic, Cuff Style Elastic, Seam Style Bound, Yellow, Closure Type Storm Flap, Zipper, Standards ASTM F1670, F1671, D3776, D3786, D1117, D5034, Inseam 28-1/2 In., Fits Chest Size 38-1/4 In. to 41-3/4 In., Fits Waist Size 50 In., Package Quantity 12

Reviews of Dupont #QC127BYLLG001200