Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Hooded Coverall, Elastic, Yellow, S, PK2

  • Zoro #: G0111052
  • Mfr #: BR127TYLSM000200
Dupont Hooded Coverall, Elastic, Yellow, S, PK2 BR127TYLSM000200
Dupont Hooded Coverall, Elastic, Yellow, S, PK2 BR127TYLSM000200
$166.00 ($83.00/unit)
  • Level of Protection: Liquid Tight
  • Closure Type: Zipper
  • Disposable Clothing Primary Material: Tychem(R) 9000
See full product details
This item ships free.

Dupont #BR127TYLSM000200 Specifications

  • Zoro #: G0111052
  • Mfr #: BR127TYLSM000200
Level of Protection: Liquid Tight Closure Type: Zipper
Disposable Clothing Primary Material: Tychem(R) 9000 Coverall Style: Hooded
Material: Multi-layer Barrier Laminated to Non-Woven Polypropylene Substrate Disposable Clothing Size: S
Thickness: 18 mil Fits Waist Size: 33 1/2 in to 37 in
Standards: ASTM D1777, D3776, D751, D5597, D5034 Inseam: 28 in
Fabric Weight: 7.4 oz Fits Chest Size: 33 1/2 in to 37 in
Seam Style: Taped Cuff Style: Elastic
Cuff Styles: Elastic Size: S
Color: Yellow Ankle Style: Elastic
Color Family: Yellows Item: Hooded Chemical Resistant Coveralls
Series: Tychem(R) 9000 Package Quantity: 2
High Visibility: No Closure Features: Storm Flap
Includes Outer Boot Flaps: No Protection Type: Chemical
Reduced Spray: No Sterile/Non-Sterile: Non-Sterile
Liquid Tight: Yes Material Weight: 8.1 oz/sq yd
EPA Level: B Spray Tight: No
Hazard Protection Type: Bloodborne Pathogen, ChemBio and Warfare Agents, Hazardous Powders, Hazardous Dry Particulates, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Spray, Hazardous Light Chemical Splash, Hazardous Moderate Chemical Splash Gas Tight: No
Garment Style: Coverall Includes Boot Covers: No
Hazard Type: Aerosol, Dry Particulate, Non-Gas Tight, Pressurized Spray, Reduced Spray Packaging: Bulk
Material Performance: Heavy Duty Maximum Chest Size: 37 in
Anti-Static: No Coverall Construction: Hooded with Elastic Cuffs and Ankles
Minimum Chest Size: 44 3/4 in Pathogen & Chemical Ratings: Meets ASTM F1670, Meets ASTM F1671
Coverall Material: Tychem(R) 9000 Includes Thumb Loops: No
Attached Hood: Yes Minimum Height: 60 in
Hood Style: Respirator Fit Breathable Back Style: None
Maximum Height: 67 in Brand and Series: Dupont Tychem(R) 9000
High-Visibility: No Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hooded Chemical Resistant Coveralls, Level of Protection Liquid Tight, Coverall Style Hooded Coverall, Disposable Clothing Size S, Disposable Clothing Primary Material Tychem(R) 9000, Series Tychem(R) 9000, Ankle Style Elastic, Cuff Styles Elastic, Seam Style Taped, Yellow, Closure Type Zipper, Standards ASTM D1777, D3776, D751, D5597, D5034, Inseam 28 in, Fits Chest Size 33 1/2 in to 37 in, Fits Waist Size 33 1/2 in to 37 in, Package Quantity 2

Reviews of Dupont #BR127TYLSM000200