Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Hooded ThermoPro, Gray, Open, 2XL, PK2

  • Zoro #: G0084612
  • Mfr #: TP198TGY2X000200

$646.43 ($323.21/unit)

Details
  • Features: Elastic Wrists and Open Ankles
  • Color Family: Grays
  • Seam Style: Sealed
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Dupont #TP198TGY2X000200 Specifications

  • Zoro #: G0084612
  • Mfr #: TP198TGY2X000200
Features: Elastic Wrists and Open Ankles Color Family: Grays
Seam Style: Sealed Closure Type: Storm Flap, Hook-and-Loop, Zipper
Inseam: 28-3/4" Size: 2XL
Standards: NFPA 1992, NFPA 2112, NFPA 70E, HRC 2, ASTM D1117, D3776, D751, D5733, D751 Ankle Style: Open
Material: Tychem(R) 6000 FR Item: Hooded Chemical Resistant Coveralls
Color: Gray Fits Chest Size: 46-3/4" to 50-1/4"
Cuff Style: Elastic Fabric Weight: 8.2 oz.
Country of Origin (subject to change): Multiple

Description

Hooded Chemical Resistant Coveralls, Level of Protection Liquid Tight, Coverall Style Hooded Coverall, Disposable Clothing Size 2XL, Disposable Clothing Primary Material Tychem(R) 6000 FR, Series Tychem(R) 6000 FR, Ankle Style Open, Cuff Styles Elastic, Seam Style Sealed, Gray, Closure Type Storm Flap, Hook-and-Loop, Zipper, Standards NFPA 1992, NFPA 2112, NFPA 70E, HRC 2, ASTM D1117, D3776, D751, D5733, D751, Inseam 28-3/4 In., Fits Chest Size 46-3/4 In. to 50-1/4 In., Package Quantity 2

Reviews of Dupont #TP198TGY2X000200