Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Tychem 6000FR, Hooded, Gray, Open, 3XL, PK2

  • Zoro #: G0084621
  • Mfr #: TP198TGY3X000200

$660.44 ($330.22/unit)

Details
  • Size: 3XL
  • Coverall Style: Hooded Coverall
  • Series: Tychem(R) 6000 FR
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Dupont #TP198TGY3X000200 Specifications

  • Zoro #: G0084621
  • Mfr #: TP198TGY3X000200
Size: 3XL Coverall Style: Hooded Coverall
Series: Tychem(R) 6000 FR Features: Elastic Wrists and Open Ankles
Cuff Styles: Elastic Material: Tychem(R) 6000 FR
Color Family: Grays Inseam: 29-3/4"
Thickness: 34 mil Disposable Clothing Primary Material: Tychem(R) 6000 FR
Cuff Style: Elastic Fits Chest Size: 50-1/4" to 53-3/4"
Color: Gray Level of Protection: Liquid Tight
Seam Style: Sealed Fabric Weight: 8.2 oz.
Closure Type: Storm Flap, Hook-and-Loop, Zipper Standards: NFPA 1992, NFPA 2112, NFPA 70E, HRC 2, ASTM D1117, D3776, D751, D5733, D751
Disposable Clothing Size: 3XL Item: Hooded Chemical Resistant Coveralls
Ankle Style: Open Country of Origin (subject to change): Multiple

Description

Hooded Chemical Resistant Coveralls, Level of Protection Liquid Tight, Coverall Style Hooded Coverall, Disposable Clothing Size 3XL, Disposable Clothing Primary Material Tychem(R) 6000 FR, Series Tychem(R) 6000 FR, Ankle Style Open, Cuff Style Elastic, Seam Style Sealed, Gray, Closure Type Storm Flap, Hook-and-Loop, Zipper, Standards NFPA 1992, NFPA 2112, NFPA 70E, HRC 2, ASTM D1117, D3776, D751, D5733, D751, Inseam 29-3/4 In., Fits Chest Size 50-1/4 In. to 53-3/4 In., Package Quantity 2

Reviews of Dupont #TP198TGY3X000200