Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Hooded ThermoPro, Gray, Open, XL, PK2

  • Zoro #: G0084603
  • Mfr #: TP198TGYXL000200

$946.00 ($473.00/unit)

Details
  • Seam Style: Sealed
  • Ankle Style: Open
  • Series: Tychem(R) 6000 FR
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Dupont #TP198TGYXL000200 Specifications

  • Zoro #: G0084603
  • Mfr #: TP198TGYXL000200
Seam Style: Sealed Ankle Style: Open
Series: Tychem(R) 6000 FR Fabric Weight: 8.2 oz.
Material: Tychem(R) 6000 FR Disposable Clothing Primary Material: Tychem(R) 6000 FR
Fits Chest Size: 42-3/4" to 46-1/4" Item: Hooded Chemical Resistant Coveralls
Features: Elastic Wrists and Open Ankles Level of Protection: Liquid Tight
Thickness: 34 mil Coverall Style: Hooded Coverall
Color Family: Grays Closure Type: Storm Flap, Hook-and-Loop, Zipper
Color: Gray Cuff Style: Elastic
Size: Xl Standards: NFPA 1992, NFPA 2112, NFPA 70E, HRC 2, ASTM D1117, D3776, D751, D5733, D751
Inseam: 28-1/4" Cuff Styles: Elastic
Disposable Clothing Size: XL Country of Origin (subject to change): Multiple

Description

Hooded Chemical Resistant Coveralls, Level of Protection Liquid Tight, Coverall Style Hooded Coverall, Disposable Clothing Size XL, Disposable Clothing Primary Material Tychem(R) 6000 FR, Series Tychem(R) 6000 FR, Ankle Style Open, Cuff Styles Elastic, Seam Style Sealed, Gray, Closure Type Storm Flap, Hook-and-Loop, Zipper, Standards NFPA 1992, NFPA 2112, NFPA 70E, HRC 2, ASTM D1117, D3776, D751, D5733, D751, Inseam 28-1/4 In., Fits Chest Size 42-3/4 In. to 46-1/4 In., Package Quantity 2

Reviews of Dupont #TP198TGYXL000200