Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Hooded Chemical Resistant Coveralls , 3XL , Orange ,
  • Zoro #: G0084673
  • Mfr #: TP198TOR3X000200
$691.99 ($346.00/unit)
  • Promotion Restriction: Not eligible for promotion
  • Material: Tychem(R) 6000 FR
  • Seam Style: Sealed
See full product details
Out of Stock

Dupont #TP198TOR3X000200 Specifications

  • Zoro #: G0084673
  • Mfr #: TP198TOR3X000200
Promotion Restriction: Not eligible for promotion Material: Tychem(R) 6000 FR
Seam Style: Sealed Item: Hooded Chemical Resistant Coveralls
Thickness: 34 mil Color Family: Oranges
Fits Chest Size: 50-1/4" to 53-3/4" Standards: NFPA 1992, NFPA 2112, NFPA 70E, HRC 2, ASTM D1117, D3776, D751, D5733, D751
Disposable Clothing Size: 3XL Fabric Weight: 8.2 oz.
Coverall Style: Hooded Coverall Color: Orange
Size: 3XL Series: Tychem(R) 6000 FR
Fits Waist Size: 62" Cuff Style: Elastic
Level of Protection: Liquid Tight Features: Elastic Wrists and Open Ankles
Inseam: 29-3/4" Closure Type: Storm Flap, Hook-and-Loop, Zipper
Disposable Clothing Primary Material: Tychem(R) 6000 FR Ankle Style: Open
Cuff Styles: Elastic Package Quantity: 2
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Protecting employees and Hazmat responders from a wide range of toxic chemical agents, and providing vital escape time from flash fires, DuPont™ Tychem® 6000 fire-resistant coveralls include a respirator-fit drawstring hood. Other features include rugged, taped seams, elastic wrists, open ankles, plus double storm flap. Made in USA. // Hooded Chemical Resistant Coveralls, Level of Protection Liquid Tight, Coverall Style Hooded Coverall, Disposable Clothing Size 3XL, Disposable Clothing Primary Material Tychem(R) 6000 FR, Series Tychem(R) 6000 FR, Ankle Style Open, Cuff Style Elastic, Seam Style Sealed, Orange, Closure Type Storm Flap, Hook-and-Loop, Zipper, Standards NFPA 1992, NFPA 2112, NFPA 70E, HRC 2, ASTM D1117, D3776, D751, D5733, D751, Inseam 29-3/4 In., Fits Chest Size 50-1/4 In. to 53-3/4 In., Fits Waist Size 62 In.

Reviews of Dupont #TP198TOR3X000200