October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Hooded ThermoPro, Orange, Open, L, PK2

  • Zoro #: G0084646
  • Mfr #: TP198TORLG000200

$624.09 ($312.05/unit)

Details
  • Standards: NFPA 1992, NFPA 2112, NFPA 70E, HRC 2, ASTM D1117, D3776, D751, D5733, D751
  • Inseam: 27-1/2"
  • Fits Waist Size: 50-1/2"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Dupont #TP198TORLG000200 Specifications

  • Zoro #: G0084646
  • Mfr #: TP198TORLG000200
Standards: NFPA 1992, NFPA 2112, NFPA 70E, HRC 2, ASTM D1117, D3776, D751, D5733, D751 Inseam: 27-1/2"
Fits Waist Size: 50-1/2" Fabric Weight: 8.2 oz.
Cuff Style: Elastic Color: Orange
Disposable Clothing Size: L Size: L
Coverall Style: Hooded Coverall Seam Style: Sealed
Disposable Clothing Primary Material: Tychem(R) 6000 FR Closure Type: Storm Flap, Hook-and-Loop, Zipper
Fits Chest Size: 38-3/4" to 42-1/4" Color Family: Oranges
Item: Hooded Chemical Resistant Coveralls Series: Tychem(R) 6000 FR
Level of Protection: Liquid Tight Cuff Styles: Elastic
Thickness: 34 mil Material: Tychem(R) 6000 FR
Features: Elastic Wrists and Open Ankles Ankle Style: Open
Country of Origin (subject to change): Multiple

Description

The DuPont™ Tychem® 6000 fire-resistant coverall protects workers and Hazmat responders from a wide range of toxic chemical agents, and provides crucial escape time from flash fires. Features include rugged, taped seams, respirator-fit drawstring hood, elastic wrists, open ankles, and double storm flap. Made in USA. // Hooded Chemical Resistant Coveralls, Level of Protection Liquid Tight, Coverall Style Hooded Coverall, Disposable Clothing Size L, Disposable Clothing Primary Material Tychem(R) 6000 FR, Series Tychem(R) 6000 FR, Ankle Style Open, Cuff Style Elastic, Seam Style Sealed, Orange, Closure Type Storm Flap, Hook-and-Loop, Zipper, Standards NFPA 1992, NFPA 2112, NFPA 70E, HRC 2, ASTM D1117, D3776, D751, D5733, D751, Inseam 27-1/2 In., Fits Chest Size 38-3/4 In. to 42-1/4 In., Fits Waist Size 50-1/2 In.

Reviews of Dupont #TP198TORLG000200