Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Tychem 5000 Hooded Coverall, Elastic, 2XL, PK6

  • Zoro #: G0086405
  • Mfr #: C3127TTN2X000600

$410.42 ($68.40/unit)

Details
  • Coverall Style: Hooded Coverall
  • Disposable Clothing Size: 2XL
  • Cuff Styles: Elastic
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Dupont #C3127TTN2X000600 Specifications

  • Zoro #: G0086405
  • Mfr #: C3127TTN2X000600
Coverall Style: Hooded Coverall Disposable Clothing Size: 2XL
Cuff Styles: Elastic Features: Elastic Wrists and Open Ankles, Storm Flap
Standards: ASTM D1117, D5597, D5034 Series: Tychem(R) 5000
Closure Type: Storm Flap, Zipper Seam Style: Sealed
Cuff Style: Elastic Disposable Clothing Primary Material: Tychem(R) 5000
Fabric Weight: 4.4 oz. Fits Waist Size: 57"
Level of Protection: Liquid Tight Color Family: Browns
Fits Chest Size: 45-1/4" to 48-3/4" Size: 2XL
Material: Tychem(R) 5000 Color: Tan
Ankle Style: Open Inseam: 30"
Thickness: 18 mil Item: Hooded Chemical Resistant Coveralls
Country of Origin (subject to change): Multiple

Description

Offering robust and durable protection in situations involving liquid splash, DuPont™ Tychem® 5000 coveralls provide a barrier to a broad range of chemicals. Features include durable construction with taped seams, attached hood with elastic face opening, elastic wrists and ankles, and easy-zipper with adhesive storm flap closure. // Hooded Chemical Resistant Coveralls, Level of Protection Liquid Tight, Coverall Style Hooded Coverall, Disposable Clothing Size 2XL, Disposable Clothing Primary Material Tychem(R) 5000, Series Tychem(R) 5000, Ankle Style Open, Cuff Style Elastic, Seam Style Sealed, Tan, Closure Type Storm Flap, Zipper, Standards ASTM D1117, D5597, D5034, Inseam 30 In., Fits Chest Size 45-1/4 In. to 48-3/4 In., Fits Waist Size 57 In., Package Quantity 6

Reviews of Dupont #C3127TTN2X000600