THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Hooded Tychem(R) CPF 3, Elastic, L, PK6

DUPONT| Zoro #: G0086387| Mfr #: C3127TTNLG000600

$318.27 /pk

This item ships free. Details.Standard ground shipping.
Details:
Fabric Weight: 4.4 oz.
Fits Waist Size: 49"
Inseam: 29"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0086387 Mfr #: C3127TTNLG000600
Fabric Weight: 4.4 oz.Fits Waist Size: 49"
Inseam: 29"Color Family: Browns
Fits Chest Size: 37-1/4" to 40-3/4"Cuff Style: Elastic
Size: LMaterial: Tychem(R) 5000
Color: TanItem: Hooded Chemical Resistant Coveralls
Ankle Style: OpenStandards: ASTM D1117, D5597, D5034
Features: Elastic Wrists and Open Ankles, Storm FlapClosure Type: Storm Flap, Zipper
Seam Style: SealedCountry of Origin (subject to change): Multiple

Description

Hooded Chemical Resistant Coveralls, Size L, Tychem(R) 5000, Tan, Ankle Style Elastic, Elastic Cuff Style, Closure Type Zipper/Storm Flap, Sealed Seam Style, Fits Chest Size 37-1/4 In. to 40-3/4 In., Fits Waist Size 49 In., Inseam 29 In., Fabric Weight 4.4 oz., Standards ASTM D1117, D5597, D5034, Features Elastic Wrists and Open Ankles, Storm Flap, Package Quantity 6

Reviews