Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hooded Coverall, Open, White, 6XL, PK12

  • Zoro #: G0111770
  • Mfr #: SL120BWH6X001200
Dupont Hooded Coverall, Open, White, 6XL, PK12 SL120BWH6X001200
Dupont Hooded Coverall, Open, White, 6XL, PK12 SL120BWH6X001200
$384.00 ($32.00/unit)
  • Promotion Restriction: Not eligible for promotion
  • Coverall Style: Hooded Coverall
  • Standards: ASTM D1777, D3776, D3786, D5034
See full product details
Out of Stock

Dupont #SL120BWH6X001200 Specifications

  • Zoro #: G0111770
  • Mfr #: SL120BWH6X001200
Promotion Restriction: Not eligible for promotion Coverall Style: Hooded Coverall
Standards: ASTM D1777, D3776, D3786, D5034 Fits Chest Size: 57-3/4" to 61-1/4"
Material: Tychem(R) 4000 Seam Style: Bound
Item: Hooded Chemical Resistant Coveralls Inseam: 34"
Color: White Thickness: 13 mil
Disposable Clothing Primary Material: Tychem(R) 4000 Level of Protection: Liquid Tight
Disposable Clothing Size: 6XL Fabric Weight: 3.6 oz.
Size: 6XL Color Family: Whites
Cuff Styles: Open Cuff Style: Open
Ankle Style: Open Fits Waist Size: 57-3/4" to 61-1/4"
Closure Type: Storm Flap Series: Tychem(R) 4000
Package Quantity: 12 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hooded Chemical Resistant Coveralls, Level of Protection Liquid Tight, Coverall Style Hooded Coverall, Disposable Clothing Size 6XL, Disposable Clothing Primary Material Tychem(R) 4000, Series Tychem(R) 4000, Ankle Style Open, Cuff Styles Open, Seam Style Bound, White, Closure Type Storm Flap, Standards ASTM D1777, D3776, D3786, D5034, Inseam 34 In., Fits Chest Size 57-3/4 In. to 61-1/4 In., Fits Waist Size 57-3/4 In. to 61-1/4 In., Package Quantity 12

Reviews of Dupont #SL120BWH6X001200