Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hooded Coverall, Sock Boot, Tan, 2XL, PK6

  • Zoro #: G0114403
  • Mfr #: C3128TTN2X00062K

$555.93 ($92.65/unit)

  • Inseam: 29-3/4"
  • Fits Chest Size: 46-3/4" to 50-1/4"
  • Material: Tychem(R) 5000
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dupont #C3128TTN2X00062K Specifications

  • Zoro #: G0114403
  • Mfr #: C3128TTN2X00062K
Inseam: 29-3/4" Fits Chest Size: 46-3/4" to 50-1/4"
Material: Tychem(R) 5000 Coverall Style: Hooded Coverall
Thickness: 18 mil Ankle Style: Elastic with Sock Boot
Item: Coveralls Closure Type: Zipper
Color Family: Browns Seam Style: Taped
Series: Tychem(R) 5000 Cuff Styles: Elastic
Size: 2XL Level of Protection: Liquid Tight
Standards: ASTM D1117, D5597, D5034 Disposable Clothing Primary Material: Tychem(R) 5000
Color: Tan Disposable Clothing Size: 2XL
Fabric Weight: 4.4 oz. Cuff Style: Elastic
Package Quantity: 6 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Coveralls, Level of Protection Liquid Tight, Coverall Style Hooded Coverall, Disposable Clothing Size 2XL, Disposable Clothing Primary Material Tychem(R) 5000, Series Tychem(R) 5000, Ankle Style Elastic with Sock Boot, Cuff Style Elastic, Seam Style Taped, Tan, Closure Type Zipper, Standards ASTM D1117, D5597, D5034, Inseam 29-3/4 In., Fits Chest Size 46-3/4 In. to 50-1/4 In., Package Quantity 6

Reviews of Dupont #C3128TTN2X00062K