Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.

Shop by Category

customer-service Help cart Cart

Hooded Coverall, Sock Boot, Tan, 5XL, PK6

  • Zoro #: G0114290
  • Mfr #: C3122TTN5X000600
Dupont Hooded Coverall, Sock Boot, Tan, 5XL, PK6 C3122TTN5X000600
Dupont Hooded Coverall, Sock Boot, Tan, 5XL, PK6 C3122TTN5X000600
$635.17 ($105.86/unit)
  • Disposable Clothing Primary Material: Tychem(R) 5000
  • Seam Style: Taped
  • Coverall Style: Hooded
See full product details
This item ships free.

Dupont #C3122TTN5X000600 Specifications

  • Zoro #: G0114290
  • Mfr #: C3122TTN5X000600
Disposable Clothing Primary Material: Tychem(R) 5000 Seam Style: Taped
Coverall Style: Hooded Color: Tan
Item: Coverall Fits Chest Size: 58 3/4 in to 62 1/4 in
Ankle Style: Attached Socks Series: Tychem(R) 5000
Thickness: 18 mil Material: Multi-layer Barrier Laminated to Non-Woven Polypropylene Substrate
Level of Protection: Liquid Tight Size: 5XL
Closure Type: Zipper Standards: ASTM D1117, D5597, D5034
Cuff Styles: Elastic Disposable Clothing Size: 5XL
Color Family: Browns Inseam: 33 in
Cuff Style: Elastic Fabric Weight: 4.4 oz
Package Quantity: 6 High Visibility: No
Packaging: Bulk Includes Thumb Loops: No
Spray Tight: Yes Anti-Static: No
Hazard Type: Aerosol, Dry Particulate, Non-Gas Tight, Pressurized Spray, Reduced Spray Minimum Height: 79 in
Coverall Material: Tychem(R) 5000 Breathable Back Style: None
Garment Style: Coverall Material Performance: Light Duty
Coverall Construction: Hooded with Elastic Cuffs and Attached Socks EPA Level: B
Attached Hood: Yes Sterile/Non-Sterile: Non-Sterile
Includes Outer Boot Flaps: Yes Closure Features: Storm Flap
Protection Type: Chemical Liquid Tight: Yes
Maximum Chest Size: 62 1/4 in Maximum Height: 82 in
Hood Style: Elastic Minimum Chest Size: 44 3/4 in
Pathogen & Chemical Ratings: Meets ASTM F1670, Meets ASTM F1671 Material Weight: 4.4 oz/sq yd
Hazard Protection Type: Bloodborne Pathogen, Hazardous Powders, Hazardous Dry Particulates, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Spray, Hazardous Light Chemical Splash, Hazardous Moderate Chemical Splash Reduced Spray: Yes
Includes Boot Covers: No Gas Tight: No
Brand and Series: Dupont Tychem(R) 5000 High-Visibility: No
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Coveralls, Level of Protection Liquid Tight, Coverall Style Hooded Coverall, Disposable Clothing Size 5XL, Disposable Clothing Primary Material Tychem(R) 5000, Series Tychem(R) 5000, Ankle Style Attached Socks, Cuff Styles Elastic, Seam Style Taped, Tan, Closure Type Zipper, Standards ASTM D1117, D5597, D5034, Inseam 33 in, Fits Chest Size 58 3/4 in to 62 1/4 in, Package Quantity 6

Reviews of Dupont #C3122TTN5X000600