Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hooded Coverall, Sock Boot, Tan, L, PK6

  • Zoro #: G0114220
  • Mfr #: C3128TTNLG00062K
Dupont Hooded Coverall, Sock Boot, Tan, L, PK6 C3128TTNLG00062K
Dupont Hooded Coverall, Sock Boot, Tan, L, PK6 C3128TTNLG00062K
$657.00 ($109.50/unit)
  • Promotion Restriction: Not eligible for promotion
  • Color Family: Browns
  • Ankle Style: Elastic with Sock Boot
See full product details
This item ships free.

Dupont #C3128TTNLG00062K Specifications

  • Zoro #: G0114220
  • Mfr #: C3128TTNLG00062K
Promotion Restriction: Not eligible for promotion Color Family: Browns
Ankle Style: Elastic with Sock Boot Seam Style: Taped
Series: Tychem(R) 5000 Thickness: 18 mil
Fabric Weight: 4.4 oz Inseam: 28 3/4 in
Level of Protection: Liquid Tight Item: Coverall
Disposable Clothing Primary Material: Tychem(R) 5000 Fits Chest Size: 38-3/4 in to 42-1/4 in
Coverall Style: Hooded Coverall Color: Tan
Size: L Material: Tychem(R) 5000
Cuff Styles: Elastic Closure Type: zipper
Cuff Style: Elastic Standards: ASTM D1117, D5597, D5034
Disposable Clothing Size: L Package Quantity: 6
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Coveralls, Level of Protection Liquid Tight, Coverall Style Hooded Coverall, Disposable Clothing Size L, Disposable Clothing Primary Material Tychem(R) 5000, Series Tychem(R) 5000, Ankle Style Elastic with Sock Boot, Cuff Styles Elastic, Seam Style Taped, Tan, Closure Type Zipper, Standards ASTM D1117, D5597, D5034, Inseam 28-3/4 In., Fits Chest Size 38-3/4 In. to 42-1/4 In., Package Quantity 6

Reviews of Dupont #C3128TTNLG00062K