Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hooded Coverall, Sock Boot, Tan, XL, PK6

  • Zoro #: G0114245
  • Mfr #: C3128TTNXL00062K
Dupont Hooded Coverall, Sock Boot, Tan, XL, PK6 C3128TTNXL00062K
Dupont Hooded Coverall, Sock Boot, Tan, XL, PK6 C3128TTNXL00062K
$569.91 ($94.99/unit)
  • Promotion Restriction: Not eligible for promotion
  • Fabric Weight: 4.4 oz
  • Inseam: 29 3/4 in
See full product details
This item ships free.

Dupont #C3128TTNXL00062K Specifications

  • Zoro #: G0114245
  • Mfr #: C3128TTNXL00062K
Promotion Restriction: Not eligible for promotion Fabric Weight: 4.4 oz
Inseam: 29 3/4 in Fits Chest Size: 42-3/4 in to 46-1/4 in
Level of Protection: Liquid Tight Size: Xl
Material: Tychem(R) 5000 Standards: ASTM D1117, D5597, D5034
Cuff Style: Elastic Thickness: 18 mil
Disposable Clothing Primary Material: Tychem(R) 5000 Color Family: Browns
Cuff Styles: Elastic Ankle Style: Elastic with Sock Boot
Coverall Style: Hooded Coverall Seam Style: Taped
Disposable Clothing Size: XL Item: Coverall
Closure Type: zipper Color: Tan
Series: Tychem(R) 5000 Package Quantity: 6
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Coveralls, Level of Protection Liquid Tight, Coverall Style Hooded Coverall, Disposable Clothing Size XL, Disposable Clothing Primary Material Tychem(R) 5000, Series Tychem(R) 5000, Ankle Style Elastic with Sock Boot, Cuff Styles Elastic, Seam Style Taped, Tan, Closure Type Zipper, Standards ASTM D1117, D5597, D5034, Inseam 29-3/4 In., Fits Chest Size 42-3/4 In. to 46-1/4 In., Package Quantity 6

Reviews of Dupont #C3128TTNXL00062K