Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hooded Coverall, Socks/Boot Flaps, 4XL, PK6

  • Zoro #: G0115200
  • Mfr #: C3128TTN4X0006BN

$540.07 ($90.01/unit)

  • Cuff Style: Elastic
  • Material: Tychem(R) 5000
  • Disposable Clothing Size: 4XL
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dupont #C3128TTN4X0006BN Specifications

  • Zoro #: G0115200
  • Mfr #: C3128TTN4X0006BN
Cuff Style: Elastic Material: Tychem(R) 5000
Disposable Clothing Size: 4XL Closure Type: Zipper/Storm Flap
Inseam: 32-1/4" Disposable Clothing Primary Material: Tychem(R) 5000
Series: Tychem(R) 5000 Seam Style: Sealed
Color: Tan Fits Chest Size: 54-3/4" to 58-1/4"
Cuff Styles: Elastic Coverall Style: Hooded Coverall
Color Family: Browns Level of Protection: Liquid Tight
Size: 4Xl Item: Hooded Chemical Resistant Coveralls
Standards: Berry Ammendment Compliant Thickness: 18 mil
Fabric Weight: 4.4 oz. Ankle Style: With Attached Socks/Boot Flaps
Fits Waist Size: 62-1/2" Package Quantity: 6
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hooded Chemical Resistant Coveralls, Level of Protection Liquid Tight, Coverall Style Hooded Coverall, Disposable Clothing Size 4XL, Disposable Clothing Primary Material Tychem(R) 5000, Series Tychem(R) 5000, Ankle Style With Attached Socks/Boot Flaps, Cuff Styles Elastic, Seam Style Sealed, Tan, Closure Type Storm Flap, Zipper, Standards Berry Amendment Compliant, Inseam 32-1/4 In., Fits Chest Size 54-3/4 In. to 58-1/4 In., Fits Waist Size 62-1/2 In., Package Quantity 6

Reviews of Dupont #C3128TTN4X0006BN