Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Hooded Coverall, Socks/Boot Flaps, 5XL, PK2

  • Zoro #: G0112294
  • Mfr #: TP199TOR5X000200
Dupont Hooded Coverall, Socks/Boot Flaps, 5XL, PK2 TP199TOR5X000200
Dupont Hooded Coverall, Socks/Boot Flaps, 5XL, PK2 TP199TOR5X000200
$1,259.59 ($629.80/unit)
  • Series: Tychem(R) 6000 FR
  • Thickness: 34 mil
  • Fabric Weight: 8.2 oz
See full product details
This item ships free.

Dupont #TP199TOR5X000200 Specifications

  • Zoro #: G0112294
  • Mfr #: TP199TOR5X000200
Series: Tychem(R) 6000 FR Thickness: 34 mil
Fabric Weight: 8.2 oz Fits Waist Size: 59 3/4 in to 63 1/4 in
Color Family: Oranges Color: Orange
Cuff Styles: Elastic Coverall Style: Hooded
Closure Type: Zipper Size: 5XL
Ankle Style: Attached Socks Standards: NFPA 70E, NFPA 1992 (2018), NFPA 2112 (2018)
Fits Chest Size: 59 3/4 in to 63 1/4 in Item: Hooded Chemical Resistant Coveralls
Level of Protection: Liquid Tight Seam Style: Taped
Disposable Clothing Size: 5XL Material: Barrier Film Laminated to Nomex(R) Substrate
Cuff Style: Elastic Inseam: 33 in
Disposable Clothing Primary Material: Tychem(R) 6000 FR Package Quantity: 2
Hazard Risk Category (HRC): 2 ATPV Rating: 15 cal/sq cm
High Visibility: No Minimum Chest Size: 44 3/4 in
Reduced Spray: Yes Minimum Height: 79 in
Coverall Material: Tychem(R) 6000 Spray Tight: Yes
Hazard Type: Aerosol, Dry Particulate, Non-Gas Tight, Pressurized Spray, Reduced Spray Protection Type: Chemical
Pathogen & Chemical Ratings: Meets ASTM F1670, Meets ASTM F1671 Material Weight: 8.2 oz/sq yd
Coverall Construction: Hooded with Elastic Cuffs and Attached Socks Includes Outer Boot Flaps: Yes
Liquid Tight: Yes Maximum Chest Size: 63 1/4 in
Maximum Height: 82 in Packaging: Bulk
Sterile/Non-Sterile: Non-Sterile Closure Features: Double Storm Flap, Hook-and-Loop
Gas Tight: No EPA Level: B
Breathable Back Style: None Material Performance: Light Duty
Hood Style: Respirator Fit Flame Resistance & Retardance Ratings: NFPA 2112, NFPA 70E
Includes Boot Covers: No Garment Style: Coverall
Anti-Static: No Hazard Protection Type: Bloodborne Pathogen, ChemBio and Warfare Agents, Hazardous Powders, Hazardous Dry Particulates, Hazardous Light Chemical Spray, Hazardous Light Chemical Splash, Hazardous Moderate Chemical Spray, Hazardous Moderate Chemical Splash, Secondary Flame Resistance
Includes Thumb Loops: No Attached Hood: Yes
Brand and Series: Dupont Tychem(R) 6000 FR High-Visibility: No
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hooded Chemical Resistant Coveralls, Level of Protection Liquid Tight, Coverall Style Hooded Coverall, Disposable Clothing Size 5XL, Disposable Clothing Primary Material Tychem(R) 6000 FR, Series Tychem(R) 6000 FR, Ankle Style Attached Socks, Cuff Styles Elastic, Seam Style Taped, Orange, Closure Type Zipper, Standards NFPA 70E, NFPA 1992 (2018), NFPA 2112 (2018), Inseam 33 in, Fits Chest Size 59 3/4 in to 63 1/4 in, Fits Waist Size 59 3/4 in to 63 1/4 in, Package Quantity 2

Reviews of Dupont #TP199TOR5X000200