Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hooded Coverall, Socks/Boot Flaps, 5XL, PK6

  • Zoro #: G0115191
  • Mfr #: C3128TTN5X0006BN

$628.62 ($104.77/unit)

  • Disposable Clothing Size: 5XL
  • Color Family: Browns
  • Fits Chest Size: 58-3/4" to 62-1/4"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dupont #C3128TTN5X0006BN Specifications

  • Zoro #: G0115191
  • Mfr #: C3128TTN5X0006BN
Disposable Clothing Size: 5XL Color Family: Browns
Fits Chest Size: 58-3/4" to 62-1/4" Series: Tychem(R) 5000
Inseam: 33-1/2" Seam Style: Sealed
Coverall Style: Hooded Coverall Color: Tan
Cuff Style: Elastic Material: Tychem(R) 5000
Cuff Styles: Elastic Disposable Clothing Primary Material: Tychem(R) 5000
Fits Waist Size: 65-1/2" Thickness: 18 mil
Ankle Style: With Attached Socks/Boot Flaps Fabric Weight: 4.4 oz.
Standards: Berry Ammendment Compliant Level of Protection: Liquid Tight
Closure Type: Zipper/Storm Flap Size: 5XL
Item: Hooded Chemical Resistant Coveralls Package Quantity: 6
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hooded Chemical Resistant Coveralls, Level of Protection Liquid Tight, Coverall Style Hooded Coverall, Disposable Clothing Size 5XL, Disposable Clothing Primary Material Tychem(R) 5000, Series Tychem(R) 5000, Ankle Style With Attached Socks/Boot Flaps, Cuff Styles Elastic, Seam Style Sealed, Tan, Closure Type Storm Flap, Zipper, Standards Berry Amendment Compliant, Inseam 33-1/2 In., Fits Chest Size 58-3/4 In. to 62-1/4 In., Fits Waist Size 65-1/2 In., Package Quantity 6

Reviews of Dupont #C3128TTN5X0006BN