Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hooded Coverall, Socks/Boot Flaps, 5XL, PK6

  • Zoro #: G0111935
  • Mfr #: TF145TGY5X000600
Dupont Hooded Coverall, Socks/Boot Flaps, 5XL, PK6 TF145TGY5X000600
Dupont Hooded Coverall, Socks/Boot Flaps, 5XL, PK6 TF145TGY5X000600
$400.95 ($66.83/unit)
  • Promotion Restriction: Not eligible for promotion
  • Color: Gray
  • Fits Chest Size: 58-3/4 in to 62-1/4 in
See full product details
This item ships free.

Dupont #TF145TGY5X000600 Specifications

  • Zoro #: G0111935
  • Mfr #: TF145TGY5X000600
Promotion Restriction: Not eligible for promotion Color: Gray
Fits Chest Size: 58-3/4 in to 62-1/4 in Inseam: 34 1/4 in
Color Family: Grays Standards: ASTM D3776, D3787, D5733, D751, D2582
Cuff Styles: Elastic Series: Tychem(R) 6000
Fits Waist Size: 58 3/4 in to 62 1/4 in Item: Hooded Chemical Resistant Coveralls
Disposable Clothing Primary Material: Tychem(R) 6000 Coverall Style: Hooded Coverall
Size: 5XL Fabric Weight: 3.5 oz
Thickness: 7 mil Seam Style: Taped
Material: Tychem(R) 6000 Closure Type: zipper
Cuff Style: Elastic Level of Protection: Liquid Tight
Ankle Style: With Attached Socks/Boot Flaps Disposable Clothing Size: 5XL
Package Quantity: 6 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hooded Chemical Resistant Coveralls, Level of Protection Liquid Tight, Coverall Style Hooded Coverall, Disposable Clothing Size 5XL, Disposable Clothing Primary Material Tychem(R) 6000, Series Tychem(R) 6000, Ankle Style With Attached Socks/Boot Flaps, Cuff Styles Elastic, Seam Style Taped, Gray, Closure Type Zipper, Standards ASTM D3776, D3787, D5733, D751, D2582, Inseam 34-1/4 In., Fits Chest Size 58-3/4 In. to 62-1/4 In., Fits Waist Size 58-3/4 In. to 62-1/4 In., Package Quantity 6

Reviews of Dupont #TF145TGY5X000600