Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Hooded Coverall, Socks/Boot Flaps, 6XL, PK2

  • Zoro #: G0111000
  • Mfr #: BR128TYL6X000200
Dupont Hooded Coverall, Socks/Boot Flaps, 6XL, PK2 BR128TYL6X000200
Dupont Hooded Coverall, Socks/Boot Flaps, 6XL, PK2 BR128TYL6X000200
$259.05 ($129.53/unit)
  • Inseam: 35 1/2 in
  • Closure Type: Zipper
  • Thickness: 18 mil
See full product details
This item ships free.

Dupont #BR128TYL6X000200 Specifications

  • Zoro #: G0111000
  • Mfr #: BR128TYL6X000200
Inseam: 35 1/2 in Closure Type: Zipper
Thickness: 18 mil Series: Tychem(R) 9000
Fits Waist Size: 57 3/4 in to 61 1/4 in Size: 6XL
Cuff Style: Elastic Cuff Styles: Elastic
Disposable Clothing Size: 6XL Standards: ASTM D1777, D3776, D751, D5597, D5034
Ankle Style: Attached Socks Seam Style: Taped
Coverall Style: Hooded Fits Chest Size: 57 3/4 in to 61 1/4 in
Disposable Clothing Primary Material: Tychem(R) 9000 Level of Protection: Liquid Tight
Color: Yellow Item: Hooded Chemical Resistant Coveralls
Color Family: Yellows Fabric Weight: 7.4 oz
Material: Multi-layer Barrier Laminated to Non-Woven Polypropylene Substrate Package Quantity: 2
High Visibility: No Protection Type: Chemical
Includes Outer Boot Flaps: Yes Coverall Material: Tychem(R) 9000
Packaging: Bulk Sterile/Non-Sterile: Non-Sterile
Breathable Back Style: None Includes Thumb Loops: No
Minimum Chest Size: 44 3/4 in Hazard Type: Aerosol, Dry Particulate, Non-Gas Tight, Pressurized Spray, Reduced Spray
Attached Hood: Yes Coverall Construction: Hooded with Elastic Cuffs and Attached Socks
Maximum Chest Size: 61 1/4 in EPA Level: B
Reduced Spray: Yes Material Performance: Heavy Duty
Hood Style: Respirator Fit Hazard Protection Type: Bloodborne Pathogen, ChemBio and Warfare Agents, Hazardous Powders, Hazardous Dry Particulates, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Spray, Hazardous Light Chemical Splash, Hazardous Moderate Chemical Splash
Gas Tight: No Anti-Static: No
Minimum Height: 81 in Closure Features: Storm Flap
Garment Style: Coverall Material Weight: 8.1 oz/sq yd
Liquid Tight: Yes Pathogen & Chemical Ratings: Meets ASTM F1670, Meets ASTM F1671
Maximum Height: 85 in Includes Boot Covers: No
Spray Tight: Yes Brand and Series: Dupont Tychem(R) 9000
High-Visibility: No Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hooded Chemical Resistant Coveralls, Level of Protection Liquid Tight, Coverall Style Hooded Coverall, Disposable Clothing Size 6XL, Disposable Clothing Primary Material Tychem(R) 9000, Series Tychem(R) 9000, Ankle Style Attached Socks, Cuff Styles Elastic, Seam Style Taped, Yellow, Closure Type Zipper, Standards ASTM D1777, D3776, D751, D5597, D5034, Inseam 35 1/2 in, Fits Chest Size 57 3/4 in to 61 1/4 in, Fits Waist Size 57 3/4 in to 61 1/4 in, Package Quantity 2

Reviews of Dupont #BR128TYL6X000200