Hooded Tychem(R) CPF 3, Tan, Gloves, L, PK6

DUPONT| Zoro #: G0084944| Mfr #: C3185TTNLG000600

$1127.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Fabric Weight: 4.4 oz.
Inseam: 29"
Color Family: Browns
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0084944 Mfr #: C3185TTNLG000600
Fabric Weight: 4.4 oz.Inseam: 29"
Color Family: BrownsFits Chest Size: 38-3/4" to 42-1/4"
Cuff Style: with Attached GlovesSize: L
Material: Tychem(R) 5000Color: Tan
Item: Hooded Chemical Resistant CoverallsAnkle Style: With Attached Socks/Boot Flaps
Standards: ASTM D1117, D5597, D5034Features: Elastic Face, Attached Gloves and Boots, Attached Respirator Fit Hood
Closure Type: Zipper/Storm Flap/Hook and LoopSeam Style: Sealed
Country of Origin (subject to change): Multiple

Description

Hooded Chemical Resistant Coveralls, Size L, Tychem(R) 5000, Tan, Ankle Style With Attached Socks/Boot Flaps, With Attached Gloves Cuff Style, Closure Type Zipper/Storm Flap/Hook and Loop, Sealed Seam Style, Fits Chest Size 38-3/4 In. to 42-1/4 In., Inseam 29 In., Fabric Weight 4.4 oz., Standards ASTM D1117, D5597, D5034, Features Elastic Face, Attached Gloves and Boots, Attached Respirator Fit Hood, Package Quantity 6

Reviews