Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hooded Coverall, Socks/Boot Flaps, L, PK6

  • Zoro #: G0111229
  • Mfr #: C3199TTNLG0006WG

$1,102.98 ($183.83/unit)

  • Disposable Clothing Primary Material: Tychem(R) 5000
  • Series: Tychem(R) 5000
  • Level of Protection: Liquid Tight
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dupont #C3199TTNLG0006WG Specifications

  • Zoro #: G0111229
  • Mfr #: C3199TTNLG0006WG
Disposable Clothing Primary Material: Tychem(R) 5000 Series: Tychem(R) 5000
Level of Protection: Liquid Tight Size: L
Closure Type: Storm Flap/Hook-and-Loop Seam Style: Taped
Cuff Styles: with Attached Gloves Fits Waist Size: 40-3/4" to 44-1/4"
Fits Chest Size: 40-3/4" to 44-1/4" Cuff Style: with Attached Gloves
Standards: NFPA 1992 Item: Hooded Chemical Resistant Coveralls
Disposable Clothing Size: L Color Family: Browns
Thickness: 18 mil Coverall Style: Hooded Coverall
Inseam: 29" Color: Tan
Material: Tychem(R) 5000 Ankle Style: With Attached Socks/Boot Flaps
Fabric Weight: 4.4 oz. Package Quantity: 6
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hooded Chemical Resistant Coveralls, Level of Protection Liquid Tight, Coverall Style Hooded Coverall, Disposable Clothing Size L, Disposable Clothing Primary Material Tychem(R) 5000, Series Tychem(R) 5000, Ankle Style With Attached Socks/Boot Flaps, Cuff Styles with Attached Gloves, Seam Style Taped, Tan, Closure Type Hook-and-Loop, Storm Flap, Standards NFPA 1992, Inseam 29 In., Fits Chest Size 40-3/4 In. to 44-1/4 In., Fits Waist Size 40-3/4 In. to 44-1/4 In., Package Quantity 6

Reviews of Dupont #C3199TTNLG0006WG