Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hooded Coverall, Socks/Boot Flaps, M, PK6

  • Zoro #: G0116643
  • Mfr #: C3199TTNMD0006BN

$675.87 ($112.64/unit)

  • Closure Type: Zipper/Storm Flap/Hook and Loop
  • Color: Tan
  • Series: Tychem(R) 5000
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dupont #C3199TTNMD0006BN Specifications

  • Zoro #: G0116643
  • Mfr #: C3199TTNMD0006BN
Closure Type: Zipper/Storm Flap/Hook and Loop Color: Tan
Series: Tychem(R) 5000 Size: M
Color Family: Browns Thickness: 18 mil
Fits Waist Size: 47" Seam Style: Sealed
Level of Protection: Liquid Tight Item: Hooded Chemical Resistant Coveralls
Cuff Styles: Elastic Fabric Weight: 4.4 oz.
Disposable Clothing Primary Material: Tychem(R) 5000 Coverall Style: Hooded Coverall
Fits Chest Size: 36-1/4" to 44-1/4" Standards: Berry Ammendment Compliant, Certified to NFPA 1992
Disposable Clothing Size: M Cuff Style: Elastic
Ankle Style: With Attached Socks/Boot Flaps Material: Tychem(R) 5000
Inseam: 28" Package Quantity: 6
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hooded Chemical Resistant Coveralls, Level of Protection Liquid Tight, Coverall Style Hooded Coverall, Disposable Clothing Size M, Disposable Clothing Primary Material Tychem(R) 5000, Series Tychem(R) 5000, Ankle Style With Attached Socks/Boot Flaps, Cuff Styles Elastic, Seam Style Sealed, Tan, Closure Type Storm Flap, Hook-and-Loop, Zipper, Standards Berry Ammendment Compliant, Certified to NFPA 1992, Inseam 28 In., Fits Chest Size 36-1/4 In. to 44-1/4 In., Fits Waist Size 47 In.

Reviews of Dupont #C3199TTNMD0006BN