Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hooded Coverall, Socks/Boot Flaps, S, PK2

  • Zoro #: G0115164
  • Mfr #: BR128TYLSM0002BN

$244.00 ($122.00/unit)

  • Fits Waist Size: 44-1/2"
  • Color: Yellow
  • Fits Chest Size: 30-3/4" to 34-1/4"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Dupont #BR128TYLSM0002BN Specifications

  • Zoro #: G0115164
  • Mfr #: BR128TYLSM0002BN
Fits Waist Size: 44-1/2" Color: Yellow
Fits Chest Size: 30-3/4" to 34-1/4" Disposable Clothing Size: S
Cuff Styles: Elastic Material: Tychem(R) 9000
Color Family: Yellows Disposable Clothing Primary Material: Tychem(R) 9000
Fabric Weight: 7.4 oz. Thickness: 18 mil
Inseam: 27-1/2" Closure Type: Zipper/Storm Flap
Size: S Standards: Berry Ammendment Compliant
Ankle Style: With Attached Socks/Boot Flaps Series: Tychem(R) 9000
Seam Style: Sealed Level of Protection: Liquid Tight
Cuff Style: Elastic Item: Hooded Chemical Resistant Coveralls
Coverall Style: Hooded Coverall Package Quantity: 2
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Hooded Chemical Resistant Coveralls, Level of Protection Liquid Tight, Coverall Style Hooded Coverall, Disposable Clothing Size S, Disposable Clothing Primary Material Tychem(R) 9000, Series Tychem(R) 9000, Ankle Style With Attached Socks/Boot Flaps, Cuff Style Elastic, Seam Style Sealed, Yellow, Closure Type Storm Flap, Zipper, Standards Berry Amendment Compliant, Inseam 27-1/2 In., Fits Chest Size 30-3/4 In. to 34-1/4 In., Fits Waist Size 44-1/2 In., Package Quantity 2

Reviews of Dupont #BR128TYLSM0002BN