Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hooded Coverall, Socks/Boot Flaps, S, PK6

  • Zoro #: G0111280
  • Mfr #: C3128TTNSM00062K
Dupont Hooded Coverall, Socks/Boot Flaps, S, PK6 C3128TTNSM00062K
Dupont Hooded Coverall, Socks/Boot Flaps, S, PK6 C3128TTNSM00062K
$524.47 ($87.41/unit)
  • Promotion Restriction: Not eligible for promotion
  • Fits Chest Size: 30-3/4 in to 34-1/4 in
  • Closure Type: Storm Flap
See full product details
This item ships free.

Dupont #C3128TTNSM00062K Specifications

  • Zoro #: G0111280
  • Mfr #: C3128TTNSM00062K
Promotion Restriction: Not eligible for promotion Fits Chest Size: 30-3/4 in to 34-1/4 in
Closure Type: Storm Flap Series: Tychem(R) 5000
Cuff Style: Elastic Seam Style: Taped
Item: Hooded Chemical Resistant Coveralls Fits Waist Size: 30 3/4 in to 34 1/4 in
Inseam: 27 1/4 in Disposable Clothing Size: S
Material: Tychem(R) 5000 Size: S
Coverall Style: Hooded Coverall Ankle Style: With Attached Socks/Boot Flaps
Thickness: 18 mil Disposable Clothing Primary Material: Tychem(R) 5000
Color: Tan Level of Protection: Liquid Tight
Cuff Styles: Elastic Fabric Weight: 4.4 oz
Color Family: Browns Standards: ASTM D1117, D5597, D5034
Package Quantity: 6 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hooded Chemical Resistant Coveralls, Level of Protection Liquid Tight, Coverall Style Hooded Coverall, Disposable Clothing Size S, Disposable Clothing Primary Material Tychem(R) 5000, Series Tychem(R) 5000, Ankle Style With Attached Socks/Boot Flaps, Cuff Styles Elastic, Seam Style Taped, Tan, Closure Type Storm Flap, Standards ASTM D1117, D5597, D5034, Inseam 27 1/4 in, Fits Chest Size 30-3/4 in to 34-1/4 in, Fits Waist Size 30 3/4 in to 34 1/4 in, Package Quantity 6

Reviews of Dupont #C3128TTNSM00062K