Dupont
Hooded Coverall, Socks/Boot Flaps, XL, PK6
- Zoro #: G0111299
- Mfr #: C3128TTNXL000600
Tap to zoom
Hover or click to zoom
$547.04
pkg. of 6 ($91.17/ea)
- Level of Protection: Liquid Tight
- Coverall Style: Hooded
- Disposable Clothing Size: XL
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $547.04
Dupont #C3128TTNXL000600 Specifications
- Zoro #: G0111299
- Mfr #: C3128TTNXL000600
- Level of Protection: Liquid Tight
- Coverall Style: Hooded
- Disposable Clothing Size: XL
- Disposable Clothing Primary Material: Tychem(R) 5000
- Series: Tychem(R) 5000
- Ankle Style: Attached Socks
- Item: Hooded Chemical Resistant Coveralls
- Cuff Styles: Elastic
- Seam Style: Taped
- Color: Tan
- Closure Type: Adhesive
- Color Family: Browns
- Fits Chest Size: 42 3/4 in to 46 1/4 in
- Material: Multi-layer Barrier Laminated to Non-Woven Polypropylene Substrate
- Fabric Weight: 4.4 oz
- Inseam: 29 1/4 in
- Cuff Style: Elastic
- Standards: ASTM D1117, D5597, D5034
- Size: XL
- Thickness: 18 mil
- Fits Waist Size: 42 3/4 in to 46 1/4 in
- Package Quantity: 6
- High Visibility: No
- Sterile/Non-Sterile: Non-Sterile
- Breathable Back Style: None
- Garment Style: Coverall
- Material Performance: Light Duty
- Reduced Spray: Yes
- Coverall Material: Tychem(R) 5000
- Attached Hood: Yes
- Maximum Chest Size: 46 1/4 in
- Packaging: Bulk
- Protection Type: Chemical
- Coverall Construction: Hooded with Elastic Cuffs and Attached Socks
- Includes Boot Covers: No
- Includes Outer Boot Flaps: Yes
- Hood Style: Respirator Fit
- Gas Tight: No
- Hazard Protection Type: Bloodborne Pathogen, Hazardous Powders, Hazardous Dry Particulates, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Spray, Hazardous Light Chemical Splash, Hazardous Moderate Chemical Splash
- Anti-Static: No
- EPA Level: B
- Includes Thumb Loops: No
- Pathogen & Chemical Ratings: Meets ASTM F1670, Meets ASTM F1671
- Minimum Chest Size: 44 3/4 in
- Closure Features: Storm Flap
- Liquid Tight: Yes
- Maximum Height: 74 in
- Spray Tight: Yes
- Material Weight: 4.4 oz/sq yd
- Minimum Height: 58 in
- Hazard Type: Aerosol, Dry Particulate, Non-Gas Tight, Pressurized Spray, Reduced Spray
- Brand and Series: Dupont Tychem(R) 5000
- High-Visibility: No
- Accessory Type: Hooded Chemical Resistant Coveralls
- Country of Origin (subject to change): Multiple
Description
Hooded Chemical Resistant Coveralls, Level of Protection Liquid Tight, Coverall Style Hooded Coverall, Disposable Clothing Size XL, Disposable Clothing Primary Material Tychem(R) 5000, Series Tychem(R) 5000, Ankle Style Attached Socks, Cuff Styles Elastic, Seam Style Taped, Tan, Closure Type Adhesive, Standards ASTM D1117, D5597, D5034, Inseam 29 1/4 in, Fits Chest Size 42 3/4 in to 46 1/4 in, Fits Waist Size 42 3/4 in to 46 1/4 in, Package Quantity 6