Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hooded Disposable Coveralls , M , White , Microporous Film Laminate ,

  • Zoro #: G4848545
  • Mfr #: NB122SWHMD002500
$122.50 ($4.90/unit)
  • Promotion Restriction: Not eligible for promotion
  • Cuff Styles: Elastic
  • Level of Protection: Dry Particulate, Reduced Spray
See full product details
Out of Stock

Dupont #NB122SWHMD002500 Specifications

  • Zoro #: G4848545
  • Mfr #: NB122SWHMD002500
Promotion Restriction: Not eligible for promotion Cuff Styles: Elastic
Level of Protection: Dry Particulate, Reduced Spray Size: M
Closure Type: Zipper Disposable Clothing Size: M
Series: Proshield(R) 50 Color: White
Ankle Style: With Attached Boots Fits Chest Size: 23-1/2"
Item: Hooded Disposable Coveralls Material: Microporous Film Laminate
Fabric Weight: 1.5 oz. Seam Style: Serged
Coverall Style: Hooded Coverall Color Family: Whites
Thickness: 10 mil Disposable Clothing Primary Material: Microporous Film Laminate
Cuff Style: Elastic Inseam: 26"
Package quantity: 25 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hooded Disposable Coveralls, Level of Protection Dry Particulate, Reduced Spray, Coverall Style Hooded Coverall, Disposable Clothing Size M, Disposable Clothing Primary Material Microporous Film Laminate, Series Proshield(R) 50, Ankle Style With Attached Boots, Cuff Styles Elastic, Seam Style Serged, White, Closure Type Zipper, Inseam 26 In., Fits Chest Size 33-3/4 In. to 37-1/4 In., Package Quantity 25

Reviews of Dupont #NB122SWHMD002500