Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Hooded Tychem(R) CPF 3, Socks, 2XL, PK6

DUPONT| Zoro #: G0086466| Mfr #: C3122TTN2X000600

$480.26 /pk

This item ships free. Details.Standard ground shipping.
Details:
Fabric Weight: 4.4 oz.
Fits Waist Size: 58"
Inseam: 30"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0086466 Mfr #: C3122TTN2X000600
Fabric Weight: 4.4 oz.Fits Waist Size: 58"
Inseam: 30"Color Family: Browns
Fits Chest Size: 45-1/2" to 49"Cuff Style: Elastic
Size: 2XLMaterial: Tychem(R) 5000
Color: TanItem: Hooded Chemical Resistant Coveralls
Ankle Style: With Attached SocksStandards: ASTM D1117, D751, D5597, D751, D5034
Features: Elastic Wrists and Attached Boots, Storm FlapClosure Type: Storm Flap, Zipper
Seam Style: SealedCountry of Origin (subject to change): Multiple

Description

Hooded Chemical Resistant Coveralls, Size 2XL, Tychem(r) CPF 3, Tan, Ankle Style with Attached Socks, Elastic Cuff Style, Closure Type Zipper/Storm Flap, Sealed Seam Style, Fits Chest Size 45-1/2 to 49 In., Fits Waist Size 58 In., Inseam 30 In., Fabric Weight 4.4 oz., Standards ASTM D1117, D751, D5597, D751, D5034, Package Quantity 6

Reviews