Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hooded Coverall w/Socks, Tan, 4XL, PK6

  • Zoro #: G0115149
  • Mfr #: C3122TTN4X0006BN

$764.11 ($127.35/unit)

  • Fits Waist Size: 62-1/2"
  • Series: Tychem(R) 5000
  • Disposable Clothing Size: 4XL
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dupont #C3122TTN4X0006BN Specifications

  • Zoro #: G0115149
  • Mfr #: C3122TTN4X0006BN
Fits Waist Size: 62-1/2" Series: Tychem(R) 5000
Disposable Clothing Size: 4XL Ankle Style: With Attached Socks
Color Family: Browns Thickness: 18 mil
Fits Chest Size: 54-3/4" to 58-1/4" Cuff Style: Elastic
Seam Style: Sealed Inseam: 32-1/4"
Color: Tan Level of Protection: Liquid Tight
Material: Tychem(R) 5000 Disposable Clothing Primary Material: Tychem(R) 5000
Fabric Weight: 4.4 oz. Size: 4Xl
Standards: Berry Ammendment Compliant Coverall Style: Hooded Coverall
Item: Hooded Chemical Resistant Coveralls Closure Type: Zipper/Storm Flap
Cuff Styles: Elastic Package Quantity: 6
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hooded Chemical Resistant Coveralls, Level of Protection Liquid Tight, Coverall Style Hooded Coverall, Disposable Clothing Size 4XL, Disposable Clothing Primary Material Tychem(R) 5000, Series Tychem(R) 5000, Ankle Style With Attached Socks, Cuff Styles Elastic, Seam Style Sealed, Tan, Closure Type Storm Flap, Zipper, Standards Berry Amendment Compliant, Inseam 32-1/4 In., Fits Chest Size 54-3/4 In. to 58-1/4 In., Fits Waist Size 62-1/2 In., Package Quantity 6

Reviews of Dupont #C3122TTN4X0006BN