Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hooded Coverall w/Socks, Tan, 5XL, PK6

  • Zoro #: G0115112
  • Mfr #: C3122TTN5X0006BN

$825.28 ($137.55/unit)

  • Inseam: 33-1/2"
  • Closure Type: Zipper/Storm Flap
  • Material: Tychem(R) 5000
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dupont #C3122TTN5X0006BN Specifications

  • Zoro #: G0115112
  • Mfr #: C3122TTN5X0006BN
Inseam: 33-1/2" Closure Type: Zipper/Storm Flap
Material: Tychem(R) 5000 Fits Chest Size: 58-3/4" to 62-1/4"
Fabric Weight: 4.4 oz. Fits Waist Size: 65-1/2"
Disposable Clothing Primary Material: Tychem(R) 5000 Cuff Style: Elastic
Item: Hooded Chemical Resistant Coveralls Series: Tychem(R) 5000
Disposable Clothing Size: 5XL Color: Tan
Ankle Style: With Attached Socks Size: 5XL
Level of Protection: Liquid Tight Cuff Styles: Elastic
Standards: Berry Ammendment Compliant Coverall Style: Hooded Coverall
Seam Style: Sealed Color Family: Browns
Thickness: 18 mil Package Quantity: 6
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hooded Chemical Resistant Coveralls, Level of Protection Liquid Tight, Coverall Style Hooded Coverall, Disposable Clothing Size 5XL, Disposable Clothing Primary Material Tychem(R) 5000, Series Tychem(R) 5000, Ankle Style With Attached Socks, Cuff Styles Elastic, Seam Style Sealed, Tan, Closure Type Storm Flap, Zipper, Standards Berry Amendment Compliant, Inseam 33-1/2 In., Fits Chest Size 58-3/4 In. to 62-1/4 In., Fits Waist Size 65-1/2 In., Package Quantity 6

Reviews of Dupont #C3122TTN5X0006BN