Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Hooded Coverall w/Socks, Tan, 6XL, PK6

  • Zoro #: G0111104
  • Mfr #: C3122TTN6X000600
Dupont Hooded Coverall w/Socks, Tan, 6XL, PK6 C3122TTN6X000600
Dupont Hooded Coverall w/Socks, Tan, 6XL, PK6 C3122TTN6X000600
$583.08 ($97.18/unit)
  • Fabric Weight: 4.4 oz
  • Level of Protection: Liquid Tight
  • Material: Multi-layer Barrier Laminated to Non-Woven Polypropylene Substrate
See full product details
This item ships free.

Dupont #C3122TTN6X000600 Specifications

  • Zoro #: G0111104
  • Mfr #: C3122TTN6X000600
Fabric Weight: 4.4 oz Level of Protection: Liquid Tight
Material: Multi-layer Barrier Laminated to Non-Woven Polypropylene Substrate Series: Tychem(R) 5000
Item: Hooded Chemical Resistant Coveralls Fits Waist Size: 29 1/2 in to 33 in
Cuff Styles: Elastic Disposable Clothing Primary Material: Tychem(R) 5000
Disposable Clothing Size: 6XL Cuff Style: Elastic
Inseam: 34 in Color Family: Browns
Coverall Style: Hooded Seam Style: Taped
Thickness: 18 mil Size: 6XL
Fits Chest Size: 63 1/4 in to 66 3/4 in Ankle Style: Attached Socks
Closure Type: Zipper Standards: ASTM D1117, D5597, D5034
Color: Tan Package Quantity: 6
High Visibility: No Includes Boot Covers: No
Hazard Type: Aerosol, Dry Particulate, Non-Gas Tight, Pressurized Spray, Reduced Spray Anti-Static: No
Breathable Back Style: None Garment Style: Coverall
Minimum Chest Size: 44 3/4 in Coverall Construction: Hooded with Elastic Cuffs and Attached Socks
Reduced Spray: No Closure Features: Storm Flap
Gas Tight: No Material Performance: Light Duty
Coverall Material: Tychem(R) 5000 Spray Tight: No
Includes Outer Boot Flaps: Yes Maximum Chest Size: 66 3/4 in
Hazard Protection Type: Bloodborne Pathogen, Hazardous Powders, Hazardous Dry Particulates, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Spray, Hazardous Light Chemical Splash, Hazardous Moderate Chemical Splash Sterile/Non-Sterile: Non-Sterile
EPA Level: B Liquid Tight: Yes
Maximum Height: 85 in Attached Hood: Yes
Includes Thumb Loops: No Material Weight: 4.4 oz/sq yd
Hood Style: Elastic Pathogen & Chemical Ratings: Meets ASTM F1670, Meets ASTM F1671
Packaging: Bulk Protection Type: Chemical
Minimum Height: 81 in Brand and Series: Dupont Tychem(R) 5000
High-Visibility: No Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hooded Chemical Resistant Coveralls, Level of Protection Liquid Tight, Coverall Style Hooded Coverall, Disposable Clothing Size 6XL, Disposable Clothing Primary Material Tychem(R) 5000, Series Tychem(R) 5000, Ankle Style Attached Socks, Cuff Styles Elastic, Seam Style Taped, Tan, Closure Type Zipper, Standards ASTM D1117, D5597, D5034, Inseam 34 in, Fits Chest Size 63 1/4 in to 66 3/4 in, Fits Waist Size 29 1/2 in to 33 in, Package Quantity 6

Reviews of Dupont #C3122TTN6X000600