Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Tychem 5000 Hooded Coverall, Tan, Socks, L, PK6

  • Zoro #: G0086441
  • Mfr #: C3122TTNLG000600

$404.99 ($67.50/unit)

Details
  • Cuff Style: Elastic
  • Series: Tychem(R) 5000
  • Fits Waist Size: 50"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Dupont #C3122TTNLG000600 Specifications

  • Zoro #: G0086441
  • Mfr #: C3122TTNLG000600
Cuff Style: Elastic Series: Tychem(R) 5000
Fits Waist Size: 50" Fits Chest Size: 37-1/2" to 41"
Coverall Style: Hooded Coverall Features: Elastic Wrists and Attached Boots, Storm Flap
Closure Type: Storm Flap, Zipper Seam Style: Sealed
Cuff Styles: Elastic Disposable Clothing Primary Material: Tychem(R) 5000
Standards: ASTM D1117, D5597, D5034 Size: L
Disposable Clothing Size: L Material: Tychem(R) 5000
Item: Hooded Chemical Resistant Coveralls Inseam: 29"
Color Family: Browns Fabric Weight: 4.4 oz.
Level of Protection: Liquid Tight Thickness: 18 mil
Color: Tan Ankle Style: With Attached Socks
Country of Origin (subject to change): Multiple

Description

Hooded Chemical Resistant Coveralls, Level of Protection Liquid Tight, Coverall Style Hooded Coverall, Disposable Clothing Size L, Disposable Clothing Primary Material Tychem(R) 5000, Series Tychem(R) 5000, Ankle Style With Attached Socks, Cuff Style Elastic, Seam Style Sealed, Tan, Closure Type Storm Flap, Zipper, Standards ASTM D1117, D5597, D5034, Inseam 29 In., Fits Chest Size 37-1/2 In. to 41 In., Fits Waist Size 50 In., Package Quantity 6

Reviews of Dupont #C3122TTNLG000600