Dupont
Hooded Chemical Resistant Coveralls, 6 PK, Tan, Tychem(R) 5000, Zipper
Mfr # C3122TTNLG0006BN
Zoro # G0115243
Free Shipping & Returns
$689.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Liquid Tight
- Coverall Style Hooded Coverall
- Material Tychem(R) 5000
- Disposable Clothing Primary Material Tychem(R) 5000
- Fits Chest Size 38-3/4 in to 42-1/4 in
Explore More Products
- DUPONT Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper NB127SWHSM002500
- DUPONT Coveralls, 2 PK, Orange, Tychem(R) 6000 FR, Zipper TP199TOR3X000200
- DUPONT Hooded Disposable Coveralls, 6 PK, White, High Density Spunbond Polyethylene, Zipper TY122SWH2X0006G1
- DUPONT Cordora Bag, Blue, Silver, Polyester, Zipper 99940SSV00000100
- DUPONT Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper NB122SWHMD002500
- DUPONT Coveralls, 25 PK, White, Tyvek(R) 800, Adhesive TJ198TWH6X0025PI
- DUPONT Coverall, 25 PK, White, Tyvek(R) IsoClean(R), Zipper IC254BWHSM0025CS
- DUPONT Coveralls, 6 PK, Tan, Tychem(R) 5000, Zipper C3127TTN3X000600
- DUPONT Encapsulated Suit, Yellow, Tychem(R) 10000, Hook-and-Loop TK554TLY3X00015C
- INTERNATIONAL ENVIROGUARD Coverall w Hood, Boot, L, Blue, PK25, L, 25 PK, Blue, SMS, Zipper 2229B
- KIMTECH Cleanroom Coveralls, 25 PK 47954
- Dupont Disposable Suits & Coveralls