Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Hooded Tychem(R) CPF 3, Tan, Socks, M, PK6

  • Zoro #: G0086432
  • Mfr #: C3122TTNMD000600

$404.99 ($67.50/unit)

Details
  • Ankle Style: With Attached Socks
  • Cuff Style: Elastic
  • Level of Protection: Liquid Tight
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Dupont #C3122TTNMD000600 Specifications

  • Zoro #: G0086432
  • Mfr #: C3122TTNMD000600
Ankle Style: With Attached Socks Cuff Style: Elastic
Level of Protection: Liquid Tight Color Family: Browns
Cuff Styles: Elastic Fits Chest Size: 33-1/2" to 37"
Inseam: 28" Features: Elastic Wrists and Attached Boots, Storm Flap
Disposable Clothing Primary Material: Tychem(R) 5000 Item: Hooded Chemical Resistant Coveralls
Thickness: 18 mil Material: Tychem(R) 5000
Seam Style: Sealed Fabric Weight: 4.4 oz.
Disposable Clothing Size: M Color: Tan
Coverall Style: Hooded Coverall Closure Type: Storm Flap, Zipper
Size: M Standards: ASTM D1117, D5597, D5034
Series: Tychem(R) 5000 Fits Waist Size: 46"
Country of Origin (subject to change): Multiple

Description

Hooded Chemical Resistant Coveralls, Level of Protection Liquid Tight, Coverall Style Hooded Coverall, Disposable Clothing Size M, Disposable Clothing Primary Material Tychem(R) 5000, Series Tychem(R) 5000, Ankle Style With Attached Socks, Cuff Styles Elastic, Seam Style Sealed, Tan, Closure Type Storm Flap, Zipper, Standards ASTM D1117, D5597, D5034, Inseam 28 In., Fits Chest Size 33-1/2 In. to 37 In., Fits Waist Size 46 In., Package Quantity 6

Reviews of Dupont #C3122TTNMD000600