Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.

Shop by Category

customer-service Help cart Cart

Hooded Coverall w/Socks, Tan, S, PK6

  • Zoro #: G0111070
  • Mfr #: C3122TTNSM000600
Dupont Hooded Coverall w/Socks, Tan, S, PK6 C3122TTNSM000600
Dupont Hooded Coverall w/Socks, Tan, S, PK6 C3122TTNSM000600
$521.37 ($86.90/unit)
  • Cuff Style: Elastic
  • Color: Tan
  • Level of Protection: Liquid Tight
See full product details
This item ships free.

Dupont #C3122TTNSM000600 Specifications

  • Zoro #: G0111070
  • Mfr #: C3122TTNSM000600
Cuff Style: Elastic Color: Tan
Level of Protection: Liquid Tight Fabric Weight: 4.4 oz
Ankle Style: Attached Socks Disposable Clothing Size: S
Closure Type: Zipper Item: Hooded Chemical Resistant Coveralls
Series: Tychem(R) 5000 Inseam: 27 1/2 in
Thickness: 18 mil Disposable Clothing Primary Material: Tychem(R) 5000
Material: Multi-layer Barrier Laminated to Non-Woven Polypropylene Substrate Fits Waist Size: 29 1/2 in to 33 in
Color Family: Browns Fits Chest Size: 29 1/2 in to 33 in
Cuff Styles: Elastic Size: S
Coverall Style: Hooded Seam Style: Taped
Standards: ASTM D1117, D5597, D5034 Package Quantity: 6
High Visibility: No Includes Outer Boot Flaps: Yes
Attached Hood: Yes Garment Style: Coverall
Material Weight: 4.4 oz/sq yd Material Performance: Light Duty
Includes Thumb Loops: No Spray Tight: Yes
Liquid Tight: Yes Sterile/Non-Sterile: Non-Sterile
Anti-Static: No Coverall Construction: Hooded with Elastic Cuffs and Attached Socks
Hazard Protection Type: Bloodborne Pathogen, Hazardous Powders, Hazardous Dry Particulates, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Spray, Hazardous Light Chemical Splash, Hazardous Moderate Chemical Splash Pathogen & Chemical Ratings: Meets ASTM F1670, Meets ASTM F1671
Packaging: Bulk Hazard Type: Aerosol, Dry Particulate, Non-Gas Tight, Pressurized Spray, Reduced Spray
Maximum Height: 67 in Maximum Chest Size: 33 in
Breathable Back Style: None Includes Boot Covers: No
EPA Level: B Gas Tight: No
Hood Style: Elastic Minimum Height: 60 in
Coverall Material: Tychem(R) 5000 Closure Features: Storm Flap
Minimum Chest Size: 44 3/4 in Protection Type: Chemical
Reduced Spray: Yes Brand and Series: Dupont Tychem(R) 5000
High-Visibility: No Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hooded Chemical Resistant Coveralls, Level of Protection Liquid Tight, Coverall Style Hooded Coverall, Disposable Clothing Size S, Disposable Clothing Primary Material Tychem(R) 5000, Series Tychem(R) 5000, Ankle Style Attached Socks, Cuff Styles Elastic, Seam Style Taped, Tan, Closure Type Zipper, Standards ASTM D1117, D5597, D5034, Inseam 27 1/2 in, Fits Chest Size 29 1/2 in to 33 in, Fits Waist Size 29 1/2 in to 33 in, Package Quantity 6

Reviews of Dupont #C3122TTNSM000600