Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hooded Coverall w/Socks, Tan, S, PK6

  • Zoro #: G0115173
  • Mfr #: C3122TTNSM0006BN

$727.00 ($121.17/unit)

  • Standards: Berry Ammendment Compliant
  • Cuff Style: Elastic
  • Level of Protection: Liquid Tight
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Dupont #C3122TTNSM0006BN Specifications

  • Zoro #: G0115173
  • Mfr #: C3122TTNSM0006BN
Standards: Berry Ammendment Compliant Cuff Style: Elastic
Level of Protection: Liquid Tight Thickness: 18 mil
Material: Tychem(R) 5000 Inseam: 27-1/2"
Color Family: Browns Seam Style: Sealed
Item: Hooded Chemical Resistant Coveralls Fabric Weight: 4.4 oz.
Series: Tychem(R) 5000 Size: S
Color: Tan Disposable Clothing Primary Material: Tychem(R) 5000
Coverall Style: Hooded Coverall Fits Chest Size: 30-3/4" to 34-1/4"
Disposable Clothing Size: S Closure Type: Zipper/Storm Flap
Cuff Styles: Elastic Ankle Style: With Attached Socks
Fits Waist Size: 44-1/2" Package Quantity: 6
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hooded Chemical Resistant Coveralls, Level of Protection Liquid Tight, Coverall Style Hooded Coverall, Disposable Clothing Size S, Disposable Clothing Primary Material Tychem(R) 5000, Series Tychem(R) 5000, Ankle Style With Attached Socks, Cuff Styles Elastic, Seam Style Sealed, Tan, Closure Type Storm Flap, Zipper, Standards Berry Amendment Compliant, Inseam 27-1/2 In., Fits Chest Size 30-3/4 In. to 34-1/4 In., Fits Waist Size 44-1/2 In., Package Quantity 6

Reviews of Dupont #C3122TTNSM0006BN