Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Hooded Coverall w/Socks, White, 6XL, PK12

  • Zoro #: G0112032
  • Mfr #: SL122BWH6X001200
Dupont Hooded Coverall w/Socks, White, 6XL, PK12 SL122BWH6X001200
Dupont Hooded Coverall w/Socks, White, 6XL, PK12 SL122BWH6X001200
$332.10 ($27.68/unit)
  • Promotion Restriction: Not eligible for promotion
  • Ankle Style: Attached Socks
  • Material: Saranex(TM) 23-P film laminated to high density polyethylene substrate
See full product details
This item ships free.

Dupont #SL122BWH6X001200 Specifications

  • Zoro #: G0112032
  • Mfr #: SL122BWH6X001200
Promotion Restriction: Not eligible for promotion Ankle Style: Attached Socks
Material: Saranex(TM) 23-P film laminated to high density polyethylene substrate Fits Waist Size: 57 3/4 in to 61 1/4 in
Fabric Weight: 3.6 oz Inseam: 34 in
Fits Chest Size: 57 3/4 in to 61 1/4 in Disposable Clothing Size: 6XL
Series: Tychem(R) 4000 Disposable Clothing Primary Material: Tychem(R) 4000
Cuff Style: Elastic Size: 6XL
Standards: ASTM D1777, D3776, D3786, D5034 Color Family: Whites
Closure Type: Zipper Thickness: 13 mil
Level of Protection: Liquid Tight Coverall Style: Hooded
Seam Style: Bound Item: Hooded Chemical Resistant Coveralls
Cuff Styles: Elastic Color: White
Package Quantity: 12 High Visibility: No
Maximum Chest Size: 61 1/4 in Hazard Protection Type: Bloodborne Pathogen, Hazardous Powders, Hazardous Dry Particulates, Hazardous Light Chemical Spray, Hazardous Light Chemical Splash
Includes Thumb Loops: No Includes Boot Covers: No
Minimum Height: 81 in Includes Outer Boot Flaps: Yes
Reduced Spray: Yes Minimum Chest Size: 44 3/4 in
Hazard Type: Aerosol, Dry Particulate, Non-Gas Tight, Pressurized Spray, Reduced Spray Packaging: Bulk
Breathable Back Style: None Protection Type: Chemical
Garment Style: Coverall Coverall Material: Tychem(R) 4000
Attached Hood: No Coverall Construction: Hooded with Elastic Cuffs and Attached Socks
Material Weight: 3.6 oz/sq yd Maximum Height: 85 in
Spray Tight: Yes Liquid Tight: Yes
Closure Features: Storm Flap Anti-Static: No
Material Performance: Light Duty Gas Tight: No
Sterile/Non-Sterile: Non-Sterile Pathogen & Chemical Ratings: Meets ASTM F1670, Meets ASTM F1671
EPA Level: B Brand and Series: Dupont Tychem(R) 4000
High-Visibility: No Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hooded Chemical Resistant Coveralls, Level of Protection Liquid Tight, Coverall Style Hooded Coverall, Disposable Clothing Size 6XL, Disposable Clothing Primary Material Tychem(R) 4000, Series Tychem(R) 4000, Ankle Style Attached Socks, Cuff Styles Elastic, Seam Style Bound, White, Closure Type Zipper, Standards ASTM D1777, D3776, D3786, D5034, Inseam 34 in, Fits Chest Size 57 3/4 in to 61 1/4 in, Fits Waist Size 57 3/4 in to 61 1/4 in, Package Quantity 12

Reviews of Dupont #SL122BWH6X001200