Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Hooded Coverall w/Socks, White, 7XL, PK12

  • Zoro #: G0111883
  • Mfr #: SL122BWH7X001200
Dupont Hooded Coverall w/Socks, White, 7XL, PK12 SL122BWH7X001200
Dupont Hooded Coverall w/Socks, White, 7XL, PK12 SL122BWH7X001200
$444.69 ($37.06/unit)
  • Promotion Restriction: Not eligible for promotion
  • Closure Type: Zipper
  • Fabric Weight: 3.6 oz
See full product details
This item ships free.

Dupont #SL122BWH7X001200 Specifications

  • Zoro #: G0111883
  • Mfr #: SL122BWH7X001200
Promotion Restriction: Not eligible for promotion Closure Type: Zipper
Fabric Weight: 3.6 oz Color: White
Color Family: Whites Thickness: 13 mil
Disposable Clothing Primary Material: Tychem(R) 4000 Cuff Styles: Elastic
Standards: ASTM D1777, D3776, D3786, D5034 Series: Tychem(R) 4000
Size: 7XL Item: Hooded Chemical Resistant Coveralls
Coverall Style: Hooded Inseam: 35 in
Cuff Style: Elastic Level of Protection: Liquid Tight
Seam Style: Bound Material: Saranex(TM) 23-P film laminated to high density polyethylene substrate
Fits Waist Size: 60 3/4 in to 64 1/4 in Fits Chest Size: 60 3/4 in to 64 1/4 in
Disposable Clothing Size: 7XL Ankle Style: Attached Socks
Package Quantity: 12 High Visibility: No
Attached Hood: No Coverall Material: Tychem(R) 4000
Material Performance: Light Duty Packaging: Bulk
Includes Boot Covers: No Spray Tight: Yes
Maximum Chest Size: 64 1/4 in Minimum Height: 84 in
Pathogen & Chemical Ratings: Meets ASTM F1670, Meets ASTM F1671 Coverall Construction: Hooded with Elastic Cuffs and Attached Socks
Garment Style: Coverall Protection Type: Chemical
Anti-Static: No Includes Outer Boot Flaps: Yes
Includes Thumb Loops: No EPA Level: B
Gas Tight: No Reduced Spray: Yes
Hazard Protection Type: Bloodborne Pathogen, Hazardous Powders, Hazardous Dry Particulates, Hazardous Light Chemical Spray, Hazardous Light Chemical Splash Closure Features: Storm Flap
Liquid Tight: Yes Breathable Back Style: None
Minimum Chest Size: 44 3/4 in Sterile/Non-Sterile: Non-Sterile
Hazard Type: Aerosol, Dry Particulate, Non-Gas Tight, Pressurized Spray, Reduced Spray Material Weight: 3.6 oz/sq yd
Brand and Series: Dupont Tychem(R) 4000 High-Visibility: No
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hooded Chemical Resistant Coveralls, Level of Protection Liquid Tight, Coverall Style Hooded Coverall, Disposable Clothing Size 7XL, Disposable Clothing Primary Material Tychem(R) 4000, Series Tychem(R) 4000, Ankle Style Attached Socks, Cuff Styles Elastic, Seam Style Bound, White, Closure Type Zipper, Standards ASTM D1777, D3776, D3786, D5034, Inseam 35 in, Fits Chest Size 60 3/4 in to 64 1/4 in, Fits Waist Size 60 3/4 in to 64 1/4 in, Package Quantity 12

Reviews of Dupont #SL122BWH7X001200