Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Hooded Tychem(R) SL, Bound, Socks, L, PK12

  • Zoro #: G0086326
  • Mfr #: SL122BWHLG001200

$273.01 ($22.75/unit)

Details
  • Disposable Clothing Primary Material: Tychem(R) 4000
  • Cuff Styles: Elastic
  • Color Family: Whites
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Dupont #SL122BWHLG001200 Specifications

  • Zoro #: G0086326
  • Mfr #: SL122BWHLG001200
Disposable Clothing Primary Material: Tychem(R) 4000 Cuff Styles: Elastic
Color Family: Whites Features: Elastic Wrists and Attached Socks
Material: Tychem(R) 4000 Inseam: 28-1/2"
Color: White Disposable Clothing Size: L
Ankle Style: With Attached Socks Item: Hooded Chemical Resistant Coveralls
Coverall Style: Hooded Coverall Seam Style: Bound
Fits Waist Size: 50" Fabric Weight: 3.6 oz.
Closure Type: Storm Flap, Zipper Standards: ASTM D1777, D3776, D3786, D5034
Fits Chest Size: 38-1/4" to 41-3/4" Level of Protection: Liquid Tight
Cuff Style: Elastic Thickness: 13 mil
Size: L Country of Origin (subject to change): Multiple

Description

Hooded Chemical Resistant Coveralls, Level of Protection Liquid Tight, Coverall Style Hooded Coverall, Disposable Clothing Size L, Disposable Clothing Primary Material Tychem(R) 4000, Ankle Style With Attached Socks, Cuff Style Elastic, Seam Style Bound, White, Closure Type Storm Flap, Zipper, Standards ASTM D1777, D3776, D3786, D5034, Inseam 28-1/2 In., Fits Chest Size 38-1/4 In. to 41-3/4 In., Fits Waist Size 50 In., Package Quantity 12

Reviews of Dupont #SL122BWHLG001200