Flash Sale! Save 25% for 6 Hours Only! We’re here to help! Call (855) 289-9676
0 Cart

Hooded Tychem(R) SL, Bound, Socks, M, PK12

  • Zoro #: G0086317
  • Mfr #: SL122BWHMD001200

$194.71 ($16.23/unit)

Details
  • Features: Elastic Wrists and Attached Socks
  • Color Family: Whites
  • Seam Style: Bound
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Dupont #SL122BWHMD001200 Specifications

  • Zoro #: G0086317
  • Mfr #: SL122BWHMD001200
Features: Elastic Wrists and Attached Socks Color Family: Whites
Seam Style: Bound Closure Type: Storm Flap, Zipper
Inseam: 27-1/2" Fits Waist Size: 47"
Size: M Standards: ASTM D1777, D3776, D3786, D5034
Ankle Style: With Attached Socks Material: Tychem(R) 4000 Fabric
Item: Hooded Chemical Resistant Coveralls Color: White
Fits Chest Size: 35-1/4" to 38-3/4" Cuff Style: Elastic
Fabric Weight: 3.6 oz. Country of Origin (subject to change): Multiple

Description

Hooded Chemical Resistant Coveralls, Level of Protection Liquid Tight, Coverall Style Hooded Coverall, Disposable Clothing Size M, Disposable Clothing Primary Material Tychem(R) 4000, Ankle Style With Attached Socks, Cuff Styles Elastic, Seam Style Bound, White, Closure Type Storm Flap, Zipper, Standards ASTM D1777, D3776, D3786, D5034, Inseam 27-1/2 In., Fits Chest Size 35-1/4 In. to 38-3/4 In., Fits Waist Size 47 In., Package Quantity 12

Reviews of Dupont #SL122BWHMD001200