Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Hood Tychem(R) QC, Bound, Socks, 2XL, PK12

  • Zoro #: G0086161
  • Mfr #: QC122BYL2X001200

$183.40 ($15.28/unit)

Details
  • Series: Tychem(R) 2000
  • Item: Hooded Chemical Resistant Coveralls
  • Material: Tychem(R) 2000
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Dupont #QC122BYL2X001200 Specifications

  • Zoro #: G0086161
  • Mfr #: QC122BYL2X001200
Series: Tychem(R) 2000 Item: Hooded Chemical Resistant Coveralls
Material: Tychem(R) 2000 Coverall Style: Hooded Coverall
Inseam: 30" Thickness: 10 mil
Color: Yellow Disposable Clothing Primary Material: Tychem(R) 2000
Features: Elastic Wrists and Attached Boots Disposable Clothing Size: 2XL
Standards: ASTM D1777, D3776, D3786, D1117, D5034 Level of Protection: Liquid Tight
Size: 2XL Cuff Style: Elastic
Closure Type: Storm Flap, Zipper Fits Waist Size: 56"
Ankle Style: With Attached Socks Seam Style: Bound
Fits Chest Size: 44-1/4" to 47-3/4" Fabric Weight: 2.5 oz.
Color Family: Yellows Cuff Styles: Elastic
Country of Origin (subject to change): Multiple

Description

Hooded Chemical Resistant Coveralls, Level of Protection Liquid Tight, Coverall Style Hooded Coverall, Disposable Clothing Size 2XL, Disposable Clothing Primary Material Tychem(R) 2000, Series Tychem(R) 2000, Ankle Style With Attached Socks, Cuff Styles Elastic, Seam Style Bound, Yellow, Closure Type Storm Flap, Zipper, Standards ASTM D1777, D3776, D3786, D1117, D5034, Inseam 30 In., Fits Chest Size 44-1/4 In. to 47-3/4 In., Fits Waist Size 56 In., Package Quantity 12

Reviews of Dupont #QC122BYL2X001200