October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Hood Tychem(R) QC, Bound, Socks, 3XL, PK12

  • Zoro #: G0086177
  • Mfr #: QC122BYL3X001200

$165.89 ($13.82/unit)

Details
  • Coverall Style: Hooded Coverall
  • Inseam: 31"
  • Fabric Weight: 2.5 oz.
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Dupont #QC122BYL3X001200 Specifications

  • Zoro #: G0086177
  • Mfr #: QC122BYL3X001200
Coverall Style: Hooded Coverall Inseam: 31"
Fabric Weight: 2.5 oz. Seam Style: Bound
Closure Type: Storm Flap, Zipper Size: 3XL
Features: Elastic Wrists and Attached Boots Fits Chest Size: 47-1/4" to 50-3/4"
Disposable Clothing Primary Material: Tychem(R) 2000 Cuff Styles: Elastic
Fits Waist Size: 59" Level of Protection: Liquid Tight
Cuff Style: Elastic Standards: ASTM D1777, D3776, D3786, D1117, D5034
Ankle Style: With Attached Socks Disposable Clothing Size: 3XL
Material: Tychem(R) 2000 Thickness: 10 mil
Color: Yellow Series: Tychem(R) 2000
Item: Hooded Chemical Resistant Coveralls Color Family: Yellows
Country of Origin (subject to change): Multiple

Description

Hooded Chemical Resistant Coveralls, Level of Protection Liquid Tight, Coverall Style Hooded Coverall, Disposable Clothing Size 3XL, Disposable Clothing Primary Material Tychem(R) 2000, Series Tychem(R) 2000, Ankle Style With Attached Socks, Cuff Styles Elastic, Seam Style Bound, Yellow, Closure Type Storm Flap, Zipper, Standards ASTM D1777, D3776, D3786, D1117, D5034, Inseam 31 In., Fits Chest Size 47-1/4 In. to 50-3/4 In., Fits Waist Size 59 In., Package Quantity 12

Reviews of Dupont #QC122BYL3X001200